FABORY U11361.125.0001 Jam Nut, 1-1/4-7 Thread Size, Grade 5 Grade | CG8LVV 41VK65

FABORY U11361.125.0001 Jam Nut, 1 1/4 In - 7 Thread Size, Zn Plated, Steel

Item: CG8LVV Model: U11361.125.0001Cross Ref: 41VK65
Limited Availability
€11.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade 5
Height0.687" to 0.751"
MaterialSteel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/4"-7
Width1.812" to 1.875"
Wrench Size1 7/8"
Dimensional StandardsASME B18.2.2
Hex Height3/4"
Hex TypeJam Hex
Hex Width1 27/32"
Material Grade/classGrade 5
Thread TypeCoarse

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11361.125.0001 Jam Nut, 1 1/4 In - 7 Thread Size, Zn Plated, Steel
€11.88 /unit