Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN CAT40-SK25-120U Collet Chuck, Cv40 Taper Size, 0.6100 Inch Min. Collet Capacity | CR9TVN

LYNDEX-NIKKEN CAT40-SK25-120U Collet Chuck, Cv40 Taper Size, 0.6100 Inch Min. Collet Capacity

Item: CR9TVN Model: CAT40-SK25-120UCross Ref: 38PF73
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€642.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
BalanceableNo
Coolant FedCoolant Through
Coolant ThroughYes
FeaturesPre-Balanced
For Use WithSK Collets
MaterialHigh Speed Steel
Max. Collet Capacity1"
Min. Collet Capacity0.61"
Nose Dia.2.165"
Nut Dia.2.165"
Pre-balancedYes
Projection120 mm
Taper SizeCV40
Coolant SupplyCoolant Through
FinishHeat Treated
For Max Collet Size1"
Overall Length7 13/32"
Product TypeCAT Collet Chuck
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProjectionMaterialNut Dia.Taper SizeMax. Collet CapacityMin. Collet CapacityNose Dia.SizePrice
LYNDEX-NIKKEN B3007-0016-2.36 Collet Chuck BT30 ER16 Project 2.360 Inch | AH8EWR 38NV73 B3007-0016-2.362 9/25"Steel1.26"-0.406"0.019"1.26"BT30€224.16
LYNDEX-NIKKEN B3007-0020-2.50 Collet Chuck BT30 ER20 Project 2.500 Inch | AH8EWT 38NV74 B3007-0020-2.502 1/2"Steel1.38"-0.511"0.039"1.38"BT30€247.40
LYNDEX-NIKKEN B3007-0500-2.00 Collet Chuck BT30 100TG Project 3.940 Inch | AH8EWU 38NV82 B3007-0500-2.003.94"Steel2 1/2"-1/2"1/8"1.34"BT30€412.66
LYNDEX-NIKKEN B3007-0750-2.50 Collet Chuck BT30 ER8 Project 4 Inch | AH8EWV 38NV83 B3007-0750-2.504"Steel0.47"-3/4"0.047"1.89"BT30€200.29
LYNDEX-NIKKEN B3007-1000-3.94 Collet Chuck BT30 ER11 Project 4 Inch | AH8EWW 38NV84 B3007-1000-3.944"Steel3/4"-1"0.047"-BT30€200.29
LYNDEX-NIKKEN B3017-0020-4.00 Collet Chuck BT30 ER32 Project 5 Inch | AH8EWX 38NV89 B3017-0020-4.004"Steel1.38"-0.511"0.039"1.38"BT30€281.29
LYNDEX-NIKKEN B3027-0016-5.00 Collet Chuck BT40 ER11 Project 2.500 Inch | AH8EWY 38NV93 B3027-0016-5.005"Steel1.26"-0.406"0.019"1.26"BT30€248.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN CAT40-SK25-120U Collet Chuck, Cv40 Taper Size, 0.6100 Inch Min. Collet Capacity
€642.38 /unit