Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1LPV3 Dc Gearmotor 76 Rpm 12v Tenv | AB2EYP

DAYTON 1LPV3 Dc Gearmotor 76 Rpm 12v Tenv

Item: AB2EYP Model: 1LPV3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€383.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall On Motor , Porous Bronze Sleeve On Case, Ball On Motor
Brush TypeExternally Replaceable
Dimension A5.7"
FinishUnpainted
Full Load Amps2.1A
Gear CaseDie Cast Zinc
Gear Case MaterialDie Cast Zinc
Gear MaterialAcetyl, Steel , Hardened Steel, Phenolic
Gear Ratio2671 , 267:1
Gearmotor EnclosureTotally Enclosed Nonventilated
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Housing MaterialDie Cast Zinc
Input Hp1/15 hp , 1/30 hp
Insulation ClassClass F
Keyway Size TypeFlat
Keyway TypeFlat
Length Less Shaft5 5/8" , 5.63"
LubricationGrease Filled
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated , Totally Enclosed Nonventilated
Motor TypePermanent Magnet DC
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm76 RPM
Output Shaft Dia.5/16"
Output Shaft Length3/4"
Overall Length6 3/8" , 6.38"
Overhung Load50 lbs.
Replaceable Motor BrushesYes
Reversible Shaft OutputNo
RotationReversible
Rpm Range76-100 RPM
ShaftSingle Output
Shaft Length3/4"
Shaft OrientationParallel
Tachometer FeedbackNo
Thermal ProtectionNone
Voltage12V DC
Full Load Current2.1A
Housing Material FinishUnpainted
Input Horsepower1/15 hp
Maximum Ambient Temperature40°C
Maximum Torque13 lbs.-in.
Nameplate Speed76 RPM
Operating Voltage12V DC
Output Shaft Diameter5/16"
Overhung Load Capacity50 lbs.-ft.
Seal TypeO-Ring Type on Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 2.097
Ship height (cm)14.48
Ship length (cm)31.75
Ship width (cm)14.22
HS code8501106060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1LPV3 Dc Gearmotor 76 Rpm 12v Tenv
€383.50 /unit