Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN CAT40-C1-85UG Milling Chuck, KM1, CAT40 Taper Size, 1 Inch Hole Dia, 2.1600 Inch Nose Dia | CR9WRW

LYNDEX-NIKKEN CAT40-C1-85UG Milling Chuck, KM1, CAT40 Taper Size, 1 Inch Hole Dia, 2.1600 Inch Nose Dia

Item: CR9WRW Model: CAT40-C1-85UGCross Ref: 38PE64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€820.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Chuck
Clamping Range1/8" to 1"
Coolant FedCoolant Through
Coolant ThroughYes
Features140% More Bearing Surface Than Competitor Milling Chucks,For Quiet And Stable Heavy Milling,Nikken Patented Design,Nut Body Contact, Nose Clamping And Anti-Vibration Mechanism,Thick Body And Internal Slots Provide Extremely Strong Chucking Torque And Rigidity
Hole Dia.1"
Nose Dia.2 4/25"
Projection85 mm
Taper SizeCAT40
Tir Max.Less Than 0.0002"
Bore Depth3.15"
Coolant SupplyCoolant Through
FinishNickel Chromium
Head Diameter2.362"
MaterialMolybdenum 4340
Max Speed20000 RPM
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
LYNDEX-NIKKEN BT40-C1-90G Milling Chuck, KM1, BT40 Taper Size, 1 Inch Hole Dia, 2.1600 Inch Nose Dia | CR9WRP BT40-C1-90GBT40-C1-90G€813.25
LYNDEX-NIKKEN BT40-C1-70G Milling Chuck, KM1, BT40 Taper Size, 1 Inch Hole Dia, 2.1600 Inch Nose Dia | CR9WRQ BT40-C1-70GBT40-C1-70G€789.56
LYNDEX-NIKKEN BT40-C1-70 Milling Chuck, KM1, BT40 Taper Size, 1 Inch Hole Dia, 2.3600 Inch Nose Dia | CR9WRR BT40-C1-70BT40-C1-70€666.64
LYNDEX-NIKKEN BT40-C1-105 Milling Chuck, KM1, BT40 Taper Size, 1 Inch Hole Dia, 2.3600 Inch Nose Dia | CR9WRT BT40-C1-105BT40-C1-105€582.96
LYNDEX-NIKKEN BT40-C1-90 Milling Chuck, KM1, BT40 Taper Size, 1 Inch Hole Dia, 2.3600 Inch Nose Dia | CR9WRU BT40-C1-90BT40-C1-90€663.81
LYNDEX-NIKKEN BT50-C1-105 Milling Chuck, KM1, BT50 Taper Size, 1 Inch Hole Dia, 2.3600 Inch Nose Dia | CR9WRV BT50-C1-105BT50-C1-105€808.14
LYNDEX-NIKKEN CAT40-C1-105UG Milling Chuck, KM1, CAT40 Taper Size, 1 Inch Hole Dia, 2.1600 Inch Nose Dia | CR9WRX CAT40-C1-105UGCAT40-C1-105UG€784.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN CAT40-C1-85UG Milling Chuck, KM1, CAT40 Taper Size, 1 Inch Hole Dia, 2.1600 Inch Nose Dia
€820.56 /unit