Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN C40-1500-MORI Retention Knob, Cat40 Taper Size, 5/8-11 Thread Size, Class 3A Unc, 75 Deg. Angle Radius | CR9WYF

LYNDEX-NIKKEN C40-1500-MORI Retention Knob, Cat40 Taper Size, 5/8-11 Thread Size, Class 3A Unc, 75 Deg. Angle Radius

Item: CR9WYF Model: C40-1500-MORICross Ref: 38PA54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetention Knob
Angle Radius75°
Coolant FedCoolant Through
Coolant Hole Dia.0.275"
Coolant ThroughYes
FeaturesMagnetic Particle Crack Tested, Tensile And Shear Requirements Per Iso And Jis
Flange Thickness0.236"
Flange To Angle Length0.793"
Flange To Knob Length1.029"
Knob Outside Dia.0.748"
Neck Dia.0.551"
Overall Length2.01"
Taper SizeCAT40
Thread Size5/8"-11
Thread StandardClass 3A UNC
Coolant Hole Diameter0.276"
Coolant SupplyCoolant Through
StandardsISO, JIS

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAngle RadiusFlange To Angle LengthKnob Outside Dia.Flange ThicknessFlange To Knob LengthCoolant FedTaper SizeNeck Dia.Price
LYNDEX-NIKKEN B30-4500 Retention Knob, Bt30 Taper Size, M12 Thread Size, Class 4G6G Metric, 45 Deg. Angle Radius | CR9WXA B30-450045°0.708"0.433"0.196"0.905"Non Coolant ThroughBT300.275"€29.38
LYNDEX-NIKKEN B30-6000 Retention Knob, Bt30 Taper Size, M12 Thread Size, Class 4G6G Metric, 60 Deg. Angle Radius | CR9WXB B30-600060°0.708"0.433"0.196"0.905"Non Coolant ThroughBT300.275"€37.03
LYNDEX-NIKKEN B35-6000 Retention Knob, Bt35 Taper Size, M12 Thread Size, Class 4G6G Metric, 60 Deg. Angle Radius | CR9WXC B35-600060°0.885"0.539"0.196"1.102"Non Coolant ThroughBT350.35"€35.29
LYNDEX-NIKKEN B40-STD Retention Knob, Bt40 Taper Size, M16 Thread Size, 45 Deg. Angle Radius, Coolant Through | CR9WXD B40-STD45°0.433"0.74"0.118"0.639"Coolant ThroughBT400.503"€62.33
LYNDEX-NIKKEN B40-4500 Retention Knob, Bt40 Taper Size, M16 Thread Size, Class 4G6G Metric, 45 Deg. Angle Radius | CR9WXE B40-450045°1.102"0.59"0.236"1.377"Non Coolant ThroughBT400.393"€37.15
LYNDEX-NIKKEN B40-4500(H) Retention Knob, Bt40 Taper Size, M16 Thread Size, Class 4G6G Metric, 45 Deg. Angle Radius | CR9WXF B40-4500(H)45°1.102"0.59"0.236"1.377"Coolant ThroughBT400.393"€36.71
LYNDEX-NIKKEN B40-FADAL Retention Knob, Bt40 Taper Size, M16 Thread Size, Class 4G6G Metric, 45 Deg. Angle Radius | CR9WXG B40-FADAL45°0.551"0.74"0.236"0.751"Non Coolant ThroughBT400.49"€43.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN C40-1500-MORI Retention Knob, Cat40 Taper Size, 5/8-11 Thread Size, Class 3A Unc, 75 Deg. Angle Radius
€67.48 /unit