Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 22485_12_24 A36 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 24 Inch Size | CP9GUB

GRAINGER 22485_12_24 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 24 Inch Size

Item: CP9GUB Model: 22485_12_24Cross Ref: 799F48
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpanded Sheet
Brinell Hardness140
Diamond PatternFlattened
Diamond Size0.25" x 1.05"
FabricationHot Rolled
FinishMill
GradeGrade A36
Includes Material CertificateNo
Length24"
Long Way Diamond Size1.05"
Long Way Of Opening0.715"
Machinability72%
MaterialCarbon Steel
Open Area35%
Overall Thickness1/25"
Rockwell HardnessRockwell B84
ShapeRectangular Expanded Sheet
Short Way Diamond Size1/4"
Short Way Of Opening0.118"
Strand Thickness1/25"
Strand Width2/25"
Tensile Strength58000 psi
Thickness Tolerance-0.03" to +0.03"
Tolerance RatingStandard
Trade Size1/4"-#18
Weight Per Area1.86 lbs.-sq. ft.
Width12"
Yield Strength36000 psi
Material GradeA36
Mechanical FinishMill
Opening Size0.118" x 0.715"
Overall Length24"
Overall Width12"
StandardsASTM A36

Shipping Info:

Ship weight (kg) 1.062
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiamond PatternShapeOverall ThicknessDiamond SizeStrand ThicknessStrand WidthShort Way Of OpeningShort Way Diamond SizePrice
GRAINGER 22486_12_48 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall Thick12 Inch X 4 Feet Size | CP9GTX 22486_12_48FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€33.90
GRAINGER 22486_36_48 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall Thick36 Inch X 4 Feet Size | CR3CQN 22486_36_48FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€98.59
GRAINGER 22486_24_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GTY 22486_24_36FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€50.47
GRAINGER 22486_12_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GTZ 22486_12_36FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€36.74
GRAINGER 22486_12_24 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GUA 22486_12_24FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€18.38
GRAINGER 22485_12_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 36 Inch Size | CP9GUC 22485_12_36FlattenedRectangular Expanded Sheet1/25"0.25" x 1.05"1/25"2/25"0.118"1/4"€49.90
GRAINGER 22485_12_48 A36 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 4 Feet Size | CP9GUD 22485_12_48FlattenedRectangular Expanded Sheet1/25"0.25" x 1.05"1/25"2/25"0.118"1/4"€64.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22485_12_24 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 24 Inch Size
€78.92 /unit