LUXOR STC21-B Utility Cart 200 Lb. Capacity Pe 2 Shelves | AE6ZUQ 5WCU1

LUXOR STC21-B Utility Cart 200 Lb. Capacity Pe 2 Shelves

Item: AE6ZUQ Model: STC21-BCross Ref: 5WCU1
In Stock

Get it by Tuesday, Jun 17

€133.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Cart
Caster MaterialHard Rubber
Caster Size4"
Distance Between Shelves26"
Handle IncludedYes
Handle TypeMolded Into Top Shelf
Leg ColorBlack
Leg MaterialPolyethylene
Lip Height1/4"
Load Capacity200 lbs.
Number Of Shelves2
Overall Height35 1/2"
Overall Length24"
Overall Width18"
Shelf Capacity100 lbs.
Shelf ColorBlack
Shelf Length24"
Shelf MaterialPolyethylene
Shelf StyleLipped
Shelf Width18"
Adjustable Height RangeNot Adjustable
Assembled/unassembledUnassembled
Bottom Shelf Lip Height2 3/4"
Caster Brake TypeSide Pedal Brake
Caster Wheel Dia.4"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialThermoplastic Rubber
Caster/wheel Configuration(2) Swivel, (2) Swivel with Brake
CleanroomNo
Compartment Width18"
ConvertibleNo
Handle Height35"
Handle MaterialHDPE
Includes Electrical OutletsNo
Lip Style4-Sided Lipped
Number Of Compartments0
Number Of Drawers0
Overall Lxwxh24" x 18" x 36"
Removable Shelf LinerNo
Shelf AdjustabilityRemovable
Top Shelf Height35 1/2"
Top Shelf Lip Height1/4"

Shipping Info:

Ship weight (kg) 7.83
Ship height (cm)20.32
Ship length (cm)71.12
Ship width (cm)48.26
HS code9403704031
Country of OriginUS

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthOverall WidthOverall HeightShelf LengthShelf WidthShelf ColorPrice
LUXOR WT34S Utility Cart 300 lb. Cap Resin 3 Shelves Black | AA6FPN 13W538 WT34S300 lbs.318"24"34"18"24"Black€169.36
LUXOR WT34S Utility Cart 300 lb. Cap Resin 3 Shelves Purple | AA6FPP 13W539 WT34S300 lbs.318"24"34"18"24"Purple€242.61
LUXOR WT34 Utility Cart 200 lb. Cap Resin 3 Shelves Topaz | AA6FPY 13W562 WT34200 lbs.318"24"34"18"24"Topaz€318.20
LUXOR WT34 Utility Cart 200 lb. Cap Resin 3 Shelves Black | AA6FPZ 13W563 WT34200 lbs.318"24"34"18"24"Black€175.82
LUXOR WT34 Utility Cart 200 lb. Capacity Resin 3 Shelves Red | AA6FQB 13W565 WT34200 lbs.318"24"34"18"24"Red€234.15
LUXOR STC11 Utility Cart 300 lb. Capacity PE 2 Shelves Red | AA6FQY 13W630 STC11300 lbs.224"18"37 1/2"24"18"Red€196.65
LUXOR STC11 Utility Cart 300 lb. Capacity PE 2 Shelves Blue | AA6FQZ 13W631 STC11300 lbs.224"18"37 1/2"24"18"Blue€196.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUXOR STC21-B Utility Cart 200 Lb. Capacity Pe 2 Shelves
€133.50 /unit