Flat Shipping

Flat Shipping at €24.99 + VAT

LUTRON PD-15OUT-BL Outdoor Smart Plug, Lutron Smart Bridge or Smart Bridge PRO, Black | CR9TFT

LUTRON PD-15OUT-BL Outdoor Smart Plug, Lutron Smart Bridge or Smart Bridge PRO, Black

Item: CR9TFT Model: PD-15OUT-BLCross Ref: 784K24
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
ColorBlack
Communication Method (motion Sensing And Dimming)Wireless RF
Description/special FeaturesProvides On/Off Control Of Multiple Load Types, Allows Remote Control From Anywhere In The Space When Paired With Pico Remote Controls
Lighting TechnologyMLV
Max. Capacity @ 120vac1/2 hp Motor, 120 VA (MLV), 1 A At 120V AC
Operating Voltage (motion Sensing And Dimming)120V AC
Use WithLutron Smart Bridge Or Smart Bridge Pro
Compatible With SeriesLutron Smart Bridge or Smart Bridge PRO
Product TypeOutdoor Plug
StandardsCULUS LISTED, FCC APPROVED, IFTEL CERTIFIED, INDUSTRY CANADA CERTIFIED

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUTRON PD-15OUT-BL Outdoor Smart Plug, Lutron Smart Bridge or Smart Bridge PRO, Black
€98.56 /unit