DIXON B23BMP-G150 | AL8ALP

DIXON B23BMP-G150 Thermometer Clamp Cap, 304 Stainless Steel, 1-1/2 Inch Tube O.D.

Item: AL8ALP Model: B23BMP-G150
Limited Availability
€17.08 /unit
This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Connection Size1 1/2"
Connection TypeClamp
End Configuration Size1 1/2" x 3/4"
End Configuration TypeSanitary Clamp End x FNPT
Fitting TypeCap
GradeGrade 304
MaterialStainless Steel
Mfr. SeriesB23BMP Series

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)5.03
Ship width (cm)1.6
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialFinishGradeShapePrice
DIXON FC150F | AL2ZUH FC150FNST/NHBrass---€21.96
DIXON B23BMP-G100 | AL8ALN B23BMP-G100ClampStainless Steel-Grade 304-€15.48
DIXON B23BMP-G200 | AL8ALQ B23BMP-G200ClampStainless Steel-Grade 304-€20.35
DIXON B23BMP-G250 | AL8ALR B23BMP-G250ClampStainless Steel-Grade 304-€26.90
DIXON B23BMP-G300 | AL8ALT B23BMP-G300ClampStainless Steel-Grade 304-€34.68
DIXON B23BMP-G400 | AL8ALU B23BMP-G400ClampStainless Steel-Grade 304-€50.85
DIXON B23BMP-R5014 | AL8ALV B23BMP-R5014ClampStainless Steel-Grade 316L-€190.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B23BMP-G150 Thermometer Clamp Cap, 304 Stainless Steel, 1-1/2 Inch Tube O.D.
€17.08 /unit