Flat Shipping

Flat Shipping at €24.99 + VAT

LUTRON EC5T528JUNV1 Fluorescent Ballast, 120 to 277 VAC, 1 Bulbs Supported, 28 With Max. Bulb Watts, T5 | CR9RXU

LUTRON EC5T528JUNV1 Fluorescent Ballast, 120 to 277 VAC, 1 Bulbs

Item: CR9RXU Model: EC5T528JUNV1Cross Ref: 60AT01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€377.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBallast
Amps Ac0.27/0.14/0.12A
Ballast Bulb TypeT5
Ballast Factor1
Ballast TypeElectronic
DimmingYes
Dimming MethodProprietary
Dimming Range10% to 100%
Dimming TypeFull Continuous Dimming
Height1"
Input Voltage120-277V AC
Input Watts32 W
Length18"
Max. Bulb Watts28 W
Min. Starting Temp.50°F
Number Of Bulbs Supported1
Number Of F28t5 Lamps1
Operating Amps @ 120v0.27A
Power FactorGreater Than 0.95
Sockets IncludedNo
Start TypeProgrammed/Rapid
Starter RequiredNo
Thermal ProtectionClass P
Total Harmonic DistortionLess Than 10%
Width1.188"
Wiring TypeParallel

Shipping Info:

Ship weight (kg) 0.4792
Ship height (cm)2.54
Ship length (cm)45.72
Ship width (cm)3.02
Country of OriginMX

Product Variants

ProductModelBallast Bulb TypeNumber Of Bulbs SupportedMax. Bulb WattsDimming RangeBallast FactorOperating Amps @ 120vNumber Of F32t8 LampsNumber Of F54t5 LampsPrice
LUTRON EC5NST554CU210R Ballast, 120/240/277VAC, 2 Bulbs Supported, 54 W | CR9RXF EC5NST554CU210R---------
RFQ
LUTRON EC5NST528CU210R Ecosystem Ballast, 120/240/277 V, 2 Bulbs Supported, 28 W | CR9RXH EC5NST528CU210R---------
RFQ
LUTRON H3DT825CU110 Fluorescent Ballast, 120 to 277 VAC, 1 Bulbs Supported, 25 With Max. Bulb Watts, T8 | CR9RXQ H3DT825CU110---------
RFQ
LUTRON EHDT832MU117 Fluorescent Ballast, 120 to 277 VAC, 1 Bulbs Supported, 32 With Max. Bulb Watts, T8 | CR9RXV EHDT832MU117---------
RFQ
LUTRON H3DT832CU110 Fluorescent Ballast, 120 to 277 VAC, 1 Bulbs Supported, 32 With Max. Bulb Watts, T8 | CR9RXW H3DT832CU110---------
RFQ
LUTRON H3DT832CU117 Fluorescent Ballast, 120 to 277 VAC, 1 Bulbs Supported, 32 With Max. Bulb Watts, T8 | CR9RXX H3DT832CU117---------
RFQ
LUTRON EHDT539MU110 Fluorescent Ballast, 120 to 277 VAC, 1 Bulbs Supported, 39 With Max. Bulb Watts, T5HO | CR9RYB EHDT539MU110---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUTRON EC5T528JUNV1 Fluorescent Ballast, 120 to 277 VAC, 1 Bulbs
€377.89 /unit