Flat Shipping

Flat Shipping at €24.99 + VAT

LUTRON DV-600P-WH Lighting Di mmer, Halogen/Incandescent, Hard Wired, 1-Pole, 1 Gangs, 120V AC, White | CR9TDQ

LUTRON DV-600P-WH Lighting Di mmer, Halogen/Incandescent, Hard Wired, 1-Pole, 1 Gangs, 120V AC, White

Item: CR9TDQ Model: DV-600P-WHCross Ref: 5PWL3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Dimmer
ColorWhite
Communication Method (motion Sensing And Dimming)Hard Wired
IncludesWire Nuts
Installation Location (motion Sensor)Wall Switch Box
Lighting TechnologyHalogen, Incandescent
Number Of Gangs1
Number Of Poles1
Operating Voltage (motion Sensing And Dimming)120V AC
Switch Style (motion Sensing And Dimming)Concealed With On Rocker, Concealed With Off Rocker
Wall PlateNot Included

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorNumber Of GangsSwitch TypeSwitch StyleCommunication Method (motion Sensing And Dimming)Operating Voltage (motion Sensing And Dimming)Installation Location (motion Sensor)Wall PlatePrice
LUTRON NF-10-WH Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, White | CD2KJM 4LZ61 NF-10-WHWhite11-PoleSlide To Off----€185.15
LUTRON CTCL-153P-WH Slide Lighting Dimmer, CFL, Halogen, Incandescent, 1-Pole, 3-Way | CD2KNC 10P919 CTCL-153P-WHWhite11 Pole, 3 WayRocker, Slide----€32.15
LUTRON CTCL-153P-IV Lighting Dimmer, CFL, Halogen, Incandescent, Slide with On/Off Rocker | CD2UHH 10P920 CTCL-153P-IVIvory11 Pole, 3 WaySlide With On/Off Rocker----€32.15
LUTRON AYCL-153P-WH Lighting Dimmer, CFL, Halogen, Incandescent, Concealed With On/Off Toggle | CD3KBY 10P922 AYCL-153P-WHWhite11 Pole, 3 WayConcealed With On/Off Toggle----€28.77
LUTRON CTELV-303P-WH Lighting Dimmer, Slide with On/Off Rocker, 1-Pole, 3-Way, White | CD3KCB 13M195 CTELV-303P-WHWhite11 Pole, 3 WaySlide With On/Off Rocker----€86.90
LUTRON DVLV-600P-WH Lighting Dimmer, Concealed, On/Off Rocker, 1-Pole, White | CD3YEY 5PWN0 DVLV-600P-WHWhite11 PoleConcealed With On/Off Rocker----€68.12
LUTRON AY-103PH-IV Lighting Dimmer, Ivory, 120VAC, 1 Gang | CH6NKH 4LX80 AY-103PH-IVIvory11 Pole, 3 Way-----€71.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUTRON DV-600P-WH Lighting Di mmer, Halogen/Incandescent, Hard Wired, 1-Pole, 1 Gangs, 120V AC, White
€40.17 /unit