Flat Shipping

Flat Shipping at €24.99 + VAT

LUMINATION LVT14B040MM835VQLTWHTE Recessed Troffer, 35 W Max. Fixture Watt, 4000 Lm, 114 Lm/W Lumens Per Watt, 2 Lamp T8 | CR9RUY

LUMINATION LVT14B040MM835VQLTWHTE Recessed Troffer, 35 W Max. Fixture Watt, 4000 Lm, 114 Lm/W Lumens Per Watt, 2 Lamp T8

Item: CR9RUY Model: LVT14B040MM835VQLTWHTECross Ref: 52YK50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€284.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Troffer
Ballast Start TypeNo Ballast
Bulbs IncludedYes
Color Rendering Index80
Color Temp.3500 K
DimmableYes
Dimming Range10% to 100%
Dimming Voltage0-10V
Emergency Battery BackupNo
FinishMatte
Fixture Ballast TypeNo Ballast Required
For Bulb TypeIntegrated LED
Height4"
Housing ColorWhite
Housing FinishElectrogalvanized
Housing MaterialCold Rolled Steel
IncludesCurved Opal Diffuser Lens
Led Replacement For2 Lamp T8
Length47 7/8"
Lens ShapeCenter Basket
Lens TypeOpal Diffuser
Lighting CertificationDesignlights Consortium (DLC) 5.0
Lighting TechnologyLED
Lumens4000 lm
Lumens Per Watt114 lm/W
Lumens Range4000 lm to 5999 lm
Max. Ambient Temp.95°F
Max. Fixture Wattage35 W
Mfr. SeriesLVT
Min. Ambient Temp.-4°F
Nominal Size1 ft. x 4 ft.
Sensor TypeNo Sensor
Sub-brandLvt
Voltage120-277V AC
Width11 7/8"
Bulb IncludedYes
Color Temperature3500 K
Dimming Method0-10V
Light TechnologyLED
Overall Height4"
Overall Length47 7/8"
Overall Width11 7/8"
Rated Life50000 hrs.
SeriesLVT Series
StandardsANSI C82.77, CULUS LISTED, IC RATED, UL LISTED

Shipping Info:

Ship weight (kg) 9
Ship height (cm)10.16
Ship length (cm)121.6
Ship width (cm)30.16
Country of OriginMX

Product Variants

ProductModelColor Temp.Nominal SizeMax. Fixture WattageLumensLumens Per WattLed Replacement ForHeightEmergency Battery BackupPrice
LUMINATION LVT22B020MM835VQLTWHTE Recessed Troffer, 16.5 W Max. Fixture Watt, 3500K, 2000 Lm, 121 Lm/W Lumens Per Watt | CR9RUN LVT22B020MM835VQLTWHTE3500 K2 ft. x 2 ft.16.5 W2000 lm121 lm/W2 Lamp T82 3/4"No€225.68
LUMINATION LVT22B020MM840VQLTWHTE Recessed Troffer, 16.5 W Max. Fixture Watt, 4000K, 2000 Lm, 121 Lm/W Lumens Per Watt | CR9RUP LVT22B020MM840VQLTWHTE4000 K-------€230.10
LUMINATION LBT22A033MM835VQLTWHTEEL Recessed Troffer, 26 W Max. Fixture Watt, 3500K, 3, 300 Lm, 127 Lm/W Lumens Per Watt | CR9RUQ LBT22A033MM835VQLTWHTEEL3500 K2 ft. x 2 ft.26 W3300 lm127 lm/W2 Lamp T83 3/4"Yes€799.59
LUMINATION LBT22A033MM835VQLTWHTE Recessed Troffer, 26 W Max. Fixture Watt, 3500K, 3, 300 Lm, 127 Lm/W Lumens Per Watt, Lbt | CR9RUR LBT22A033MM835VQLTWHTE3500 K2 ft. x 2 ft.26 W3300 lm127 lm/W2 Lamp T83 3/4"No€297.36
LUMINATION LBT22A033MM840VQLTWHTEEL Recessed Troffer, 26 W Max. Fixture Watt, 4000K, 3, 300 Lm, 127 Lm/W Lumens Per Watt | CR9RUT LBT22A033MM840VQLTWHTEEL4000 K2 ft. x 2 ft.26 W3300 lm127 lm/W2 Lamp T83 3/4"Yes€728.54
LUMINATION LBT22A033MM840VQLTWHTE Recessed Troffer, 26 W Max. Fixture Watt, 4000K, 3, 300 Lm, 127 Lm/W Lumens Per Watt, Lbt | CR9RUU LBT22A033MM840VQLTWHTE4000 K2 ft. x 2 ft.26 W3300 lm127 lm/W2 Lamp T83 3/4"No€297.90
LUMINATION LVT22B033MM840VQLTWHTE Recessed Troffer, 29 W Max. Fixture Watt, 4000K, 3, 300 Lm, 114 Lm/W Lumens Per Watt | CR9RUV LVT22B033MM840VQLTWHTE4000 K2 ft. x 2 ft.29 W3300 lm114 lm/W2 Lamp T82 3/4"No€287.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMINATION LVT14B040MM835VQLTWHTE Recessed Troffer, 35 W Max. Fixture Watt, 4000 Lm, 114 Lm/W Lumens Per Watt, 2 Lamp T8
€284.70 /unit