Flat Shipping

Flat Shipping at €24.99 + VAT

LUMINATION LVT22B033MM840VQLTWHTE Recessed Troffer, 29 W Max. Fixture Watt, 4000K, 3, 300 Lm, 114 Lm/W Lumens Per Watt | CR9RUV

LUMINATION LVT22B033MM840VQLTWHTE Recessed Troffer, 29 W Max. Fixture Watt, 4000K, 3, 300 Lm, 114 Lm/W Lumens Per Watt

Item: CR9RUV Model: LVT22B033MM840VQLTWHTECross Ref: 52YK28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€325.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Troffer
Ballast Start TypeNo Ballast
Bulbs IncludedYes
Color Rendering Index80
Color Temp.4000 K
DimmableYes
Dimming Method0-10V
Dimming Range10% to 100%
Emergency Battery BackupNo
FinishMatte
Fixture Ballast TypeNo Ballast Required
For Bulb TypeIntegrated LED
Height2 3/4"
Housing ColorWhite
Housing MaterialElectrogalvanized Cold Rolled Steel
IncludesCurved Opal Diffuser Lens
Led Replacement For2 Lamp T8
Length23 7/8"
Lens ShapeCenter Basket
Lens TypeOpal Diffuser
Lighting CertificationDesignlights Consortium (DLC) 5.0
Lighting TechnologyLED
Lumens3300 lm
Lumens Per Watt114 lm/W
Max. Ambient Temp.95°F
Max. Fixture Wattage29 W
Mfr. SeriesLVT
Min. Ambient Temp.-4°F
Nominal Size2 ft. x 2 ft.
Sensor TypeNo Sensor
Voltage120-277V AC
Width23 3/4"
Bulb IncludedYes
Color Temperature4000 K
Light TechnologyLED
Lumens Range2000 lm to 3999 lm
Overall Height2 3/4"
Overall Length23 7/8"
Overall Width23 3/4"
Rated Life50000 hrs.
SeriesLVT Series
StandardsANSI C82.77, CULUS LISTED, IC RATED, UL LISTED

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)6.99
Ship length (cm)60.64
Ship width (cm)60.33
Country of OriginMX

Product Variants

ProductModelColor Temp.Nominal SizeMax. Fixture WattageLumensLumens Per WattLed Replacement ForHeightEmergency Battery BackupPrice
LUMINATION LVT22B020MM835VQLTWHTE Recessed Troffer, 16.5 W Max. Fixture Watt, 3500K, 2000 Lm, 121 Lm/W Lumens Per Watt | CR9RUN LVT22B020MM835VQLTWHTE3500 K2 ft. x 2 ft.16.5 W2000 lm121 lm/W2 Lamp T82 3/4"No€225.68
LUMINATION LVT22B020MM840VQLTWHTE Recessed Troffer, 16.5 W Max. Fixture Watt, 4000K, 2000 Lm, 121 Lm/W Lumens Per Watt | CR9RUP LVT22B020MM840VQLTWHTE4000 K-------€230.10
LUMINATION LBT22A033MM835VQLTWHTEEL Recessed Troffer, 26 W Max. Fixture Watt, 3500K, 3, 300 Lm, 127 Lm/W Lumens Per Watt | CR9RUQ LBT22A033MM835VQLTWHTEEL3500 K2 ft. x 2 ft.26 W3300 lm127 lm/W2 Lamp T83 3/4"Yes€799.59
LUMINATION LBT22A033MM835VQLTWHTE Recessed Troffer, 26 W Max. Fixture Watt, 3500K, 3, 300 Lm, 127 Lm/W Lumens Per Watt, Lbt | CR9RUR LBT22A033MM835VQLTWHTE3500 K2 ft. x 2 ft.26 W3300 lm127 lm/W2 Lamp T83 3/4"No€297.36
LUMINATION LBT22A033MM840VQLTWHTEEL Recessed Troffer, 26 W Max. Fixture Watt, 4000K, 3, 300 Lm, 127 Lm/W Lumens Per Watt | CR9RUT LBT22A033MM840VQLTWHTEEL4000 K2 ft. x 2 ft.26 W3300 lm127 lm/W2 Lamp T83 3/4"Yes€728.54
LUMINATION LBT22A033MM840VQLTWHTE Recessed Troffer, 26 W Max. Fixture Watt, 4000K, 3, 300 Lm, 127 Lm/W Lumens Per Watt, Lbt | CR9RUU LBT22A033MM840VQLTWHTE4000 K2 ft. x 2 ft.26 W3300 lm127 lm/W2 Lamp T83 3/4"No€297.90
LUMINATION LVT24B040MM835VQLTWHTE Recessed Troffer, 33.5 W Max. Fixture Watt, 3500K, 4000 Lm, 119 Lm/W Lumens Per Watt | CR9RUW LVT24B040MM835VQLTWHTE3500 K2 ft. x 4 ft.33.5 W4000 lm119 lm/W2 Lamp T82 3/4"No€324.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMINATION LVT22B033MM840VQLTWHTE Recessed Troffer, 29 W Max. Fixture Watt, 4000K, 3, 300 Lm, 114 Lm/W Lumens Per Watt
€325.38 /unit