Flat Shipping

Flat Shipping at €24.99 + VAT

LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C2-600 Digital Gauge/transmitter 2 600 Psi | AE9GBA 6JJF2

LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C2-600 Digital Gauge/transmitter 2 600 Psi

Item: AE9GBA Model: LSDPG-4220-C2-600Cross Ref: 6JJF2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,361.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Pressure Gauge/Transmitter
Case ColorBlue
Case MaterialLexan
Connection LocationLower
Dial Size3"
Loop ResistanceDependent On Loop Supply Voltage
Operating Temp. Range+14°F to +140°F
Output4-20 mA
Output Amps4-20 mA
Power Required24V DC
Powered By24V DC Or Battery Backup
Range0 psi to 600 psi
ResolutionDependent On Display Units Selected
Socket MaterialStainless Steel
Accuracy+/-0.25% of Full Scale
Digital Display Characteristics5 Digit LCD
Display Unitsbar, in. H20, kg/cm2, Kpa, mBar, mm hg
FeaturesPassword Protected Zero, Midpoint and Span
Gauge Process Connection Size2"
Gauge Process Connection TypeTriclamp
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature140°F
Maximum Pressure600 psi
Minimum Operating Temperature14°F
Minimum Pressure0 psi
Nist Traceable CertificateNo
Nominal Dial Size3"
Number Of Display Digits5
Number Of Wires2
Power Source24 to 36V DC with Optional Battery Backup
Pressure Gauge TypeSanitary Pressure Gauge with Transmitter
Pressure Range0 psi to 600 psi
Pressure Range TypePressure
Process Connection2" Triclamp
Process Connection LocationBottom
Safety RatingClass I Div. 1
SeriesLSDPG Series
Standards3A LISTED, CEE VERIFIED
Type Of PressureGauge
Wetted MaterialsStainless Steel

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)15.24
HS code9026204000
Country of OriginUS

Product Variants

ProductModelRangePressure Range TypeNumber Of WiresPower RequiredSocket MaterialPowered ByCase ColorOutput AmpsPrice
LUMENITE CONTROL LSDPG-4220-C-1-1/2-60psi Digital Gauge/transmitter 1-1/2 Inch 60 Psi | AE8NMU 6EJP2 LSDPG-4220-C-1-1/2-60psi0 psi to 60 psi--24V DCStainless Steel24V DC Or Battery BackupBlue4-20 mA€1,279.23
LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C2-60psi Digital Gauge/transmitter 2 Inch 60 Psi | AE8NMV 6EJP3 LSDPG-4220-C2-60psi0 psi to 60 psi--24V DCStainless Steel24V DC Or Battery BackupBlue4-20 mA€1,286.19
LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C1.5-30 Digital Gauge/transmitter 1-1/2 30psi | AE9GAL 6JJC9 LSDPG-4220-C1.5-300 psi to 30 psi--24V DCStainless Steel24V DC Or Battery BackupBlue4-20 mA€1,279.23
LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C1.5-100 Digital Gauge/transmitter 1-1/2 100psi | AE9GAM 6JJD1 LSDPG-4220-C1.5-1000 psi to 100 psi--24V DCStainless Steel24V DC Or Battery BackupBlue4-20 mA€1,279.23
LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C1.5-160 Digital Gauge/transmitter 1-1/2 160psi | AE9GAN 6JJD2 LSDPG-4220-C1.5-1600 psi to 160 psi--24V DCStainless Steel24V DC Or Battery BackupBlue4-20 mA€1,279.23
LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C1.5-200 Digital Gauge/transmitter 1-1/2 200psi | AE9GAP 6JJD3 LSDPG-4220-C1.5-2000 psi to 200 psiPressure224V DCStainless Steel24V DC Or Battery BackupBlue4-20 mA€1,279.23
LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C1.5-300 Digital Gauge/transmitter 1-1/2 300psi | AE9GAQ 6JJD4 LSDPG-4220-C1.5-3000 psi to 300 psi--24V DCStainless Steel24V DC Or Battery BackupBlue4-20 mA€1,279.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C2-600 Digital Gauge/transmitter 2 600 Psi
€1,361.84 /unit