Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 4KGL2 Cfl Ballast Electronic 82w 120/277v | AD8HDV

LUMAPRO 4KGL2 Cfl Ballast Electronic 82w 120/277v

Item: AD8HDV Model: 4KGL2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCFL Ballast
Ballast FactorOne
Ballast FamilyLumapro
Ballast TypeElectronic
Base TypeFour Pin
Height1 1/8"
Input Watts82 W
Length5 15/16"
Light OutputNormal
Min. Starting Temp.0°F
Number Of Lamps2.0
Power FactorGreater Than 0.97
Start TypeProgram
Total Harmonic DistortionLess Than 10%
Voltage120/277V
Width2 7/8"
Wiring TypeSeries

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.02
Ship length (cm)16.51
Ship width (cm)7.3
HS code8504100000
Country of OriginCN

Product Details:

    • Number of F26DBX Lamps (2)
    • Number of F282D/4P Lamps (2)
    • Number of F32BX Lamps (2)
    • Number of F382D/4P Lamps (2)
    • Number of F42BX Lamps (2)
    • Special Features: Dual Connector

Product Variants

ProductModelBallast TypeStart TypeNumber Of LampsBallast FactorHeightPower FactorWiring TypeThermal ProtectionPrice
LUMAPRO 16X951 Cfl Ballast Electronic 14w 120v | AA8BDC 16X951ElectronicRapid1.00.91 3/16"0.5SeriesClass P€34.77
LUMAPRO 16X952 Cfl Ballast Electronic 26w 120v | AA8BDD 16X952ElectronicRapid2.00.871 3/16"0.5SeriesClass P€18.58
LUMAPRO 16X953 Cfl Ballast Electronic 31w 120v | AA8BDE 16X953ElectronicRapid2.00.81 3/16"0.5SeriesClass P€43.80
LUMAPRO 16X954 Cfl Ballast Electronic 37w 120 To 277v | AA8BDF 16X954ElectronicProgrammed/Rapid1, 20.941 3/16"Greater Than 0.97SeriesClass P€36.71
LUMAPRO 16X955 Cfl Ballast Electronic 68w 120 To 277v | AA8BDG 16X955ElectronicInstant1, 20.881 1/4"0.99ParallelClass P€37.47
LUMAPRO 16X956 Cfl Ballast Electronic 87w 120 To 277v | AA8BDH 16X956ElectronicProgrammed/Rapid1, 20.881 1/8"0.99SeriesClass P€31.39
LUMAPRO 16X957 Cfl Ballast Electronic 104w 120 To 277v | AA8BDJ 16X957ElectronicInstant2, 30.881 1/4"0.99ParallelClass P€36.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 4KGL2 Cfl Ballast Electronic 82w 120/277v
€41.81 /unit