Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 49XX88 PenLight, 90 lm Max Brightness, 10 hr Max Run Time, 45 m Max Beam Distance, High | CR9RNA

LUMAPRO 49XX88 PenLight, 90 lm Max Brightness, 10 hr Max Run Time, 45 m Max Beam Distance, High

Item: CR9RNA Model: 49XX88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
ApplicationGeneral Purpose
Battery Charger IncludedNo
Battery ChemistryAlkaline
Battery IncludedNo
Battery SizeAAA
Beam ColorWhite
Beam Distance Levels45m
Beam FocusFixed
Beam Intensity Levels500 cd
Beam PatternSpot
Body ColorBlack
Body Dia.0.55" , 1/2"
Body MaterialAluminum
Brightness Level90 lm
Drop Rating1m
EnvironmentRain
Flashlight Battery TypeAlkaline
Flashlight GradeIndustrial
Grip MaterialAluminum
Grip StyleRibbed
Handle ShapeStraight
Hands Free CapableNo
Hazardous Location SpecificationNot Rated
Head AdjustabilityFixed
Head RotationNot Applicable
Head Tilt AngleNot Applicable
IncludesClip
Includes ChargerNo
Includes Secondary LightNo
Intrinsically SafeNo
Ip RatingIPX4
Lamp Life50000 hrs.
Length5 4/25"
Lens MaterialPolycarbonate
Light Output ModesHigh
Lighting TechnologyLED
Max. Beam Distance45m
Max. Brightness90 lm
Max. Operating Temp.122°F
Max. Run Time10 hrs.
Maximum Head ReachNot Applicable
Mfr. SeriesLUNA
Min. Operating Temp.-68°F
No. Of Light Output Modes1
Number Of Batteries2
Number Of Light Output Levels1
Overall Height5 1/8"
Overall Length5 1/8"
Overall Width1/2"
Peak Beam Intensity500 cd
Power SourceBattery
Programmable SwitchNo
RechargeableNo
Resistance PropertiesWater Resistant
Run Time At Max. Brightness10 hrs.
Run Time Levels10 hrs.
Special Operating ModesNo Special Light Output
Switch LocationTail
Switch TypePush Button
Weight With Batteries1.7 oz.

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)13.02
Ship length (cm)13.02
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 49XX88 PenLight, 90 lm Max Brightness, 10 hr Max Run Time, 45 m Max Beam Distance, High
€29.96 /unit