Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 48H467 Battery Nicad Dc3.6v 300mah | AD6QTV

LUMAPRO 48H467 Battery Nicad Dc3.6v 300mah

Item: AD6QTV Model: 48H467
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery
Battery Capacity300 mAh
Battery ChemistryNickel Cadmium
Battery TypeNickel Cadmium
Depth1 3/64" , 1" , 1.047 ft.
Height1 15/16" , 1.938 ft. , 2"
Housing ColorYellow
Lead Length6.3"
Recharge Time24 hrs.
Rechargeable Up To5 yrs. to 7 yrs.
Terminal ConnectionPlug Amp
Terminal Connection TypePlug Amp
Terminal TypeJST
Voltage3.6V DC
Width1 1/4" , 1 1/8" , 1.125 ft.
Compatible Grainger Part Number6CGL6
Compatible Mfr. Model Number6CGL6
Maximum Operating Temperature113°F
Minimum Operating Temperature32°F
Overall Depth1"
Overall Height2"
Overall Width1 1/4"
Rated Life4 yrs.

Shipping Info:

Ship weight (kg) 0.0468
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)3.18
HS code8507308010
Country of OriginCN

Product Variants

ProductModelVoltageBattery CapacityHeightDepthTerminal Connection TypePrice
LUMAPRO 48H465 Battery Nicad Dc4.8v 300mah | AD6QTT 48H4654.8V DC300 mAh1 3/4"3/4"Plug Amp€8.60
LUMAPRO 48H466 Battery Nicad Dc4.8v 650mah | AD6QTU 48H4664.8V DC650 mAh2"1 1/8"Plug Amp€10.38
LUMAPRO 48H468 Battery Nicad Dc2.4v 300mah | AD6QTW 48H4686V300 mAh2"1/2"Plug Amp€5.83
LUMAPRO 48H470 Battery Sla Dc 6v 4.5ah | AD6QTY 48H4706V4.5 Ah4 1/4"2 3/4"Male Faston€22.76
LUMAPRO 48H471 Battery Sla Dc 6v 12ah | AD6QTZ 48H4716V12 Ah4"2"Male Faston€40.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 48H467 Battery Nicad Dc3.6v 300mah
€10.47 /unit