Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 475G46 Miniature Halogen Bulb, Halogen, T4, 2-Pin, 3000 to 3999K, Warm White | CR9RNU

LUMAPRO Q50G8/SCD Miniature Halogen Bulb, T4, 2-Pin, 3000 to 3999K, Warm White

Item: CR9RNU Model: Q50G8/SCDCross Ref: 475G46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Halogen Bulb
Amps420 mA
Bulb Dia.1/2"
Bulb FinishClear
Bulb Primary ApplicationGeneral Purpose
Bulb TypeMiniature
For Enclosed FixturesNo
Indoor/outdoorIndoor, Semi Protected Outdoor
Lamp ToneWarm White
Length1 3/4"
Light ColorWarm White
Lighting TechnologyHalogen
Lumens700 lm
Overall Bulb Base Type2-Pin
Overall Bulb ShapeT
Power SourceDirect Wired
Rated Life0.3846 hr.
Rough ServiceNo
ShapeT4
Shatter-resistantNo
Start TypeLine Voltage
Trade NumberQ50G8/SCD
Voltage120V AC
Wattage50 W
Wattage Equivalency50W INC
Bulb Base Type2-Pin (G8)
Bulb Diameter1/2"
Bulb HousingGlass
Bulb ShapeT4
Color Temperature2800 K
Current0.42A
DimmableNo
Environmental UsageIndoor/Semi-Protected Outdoor
Incandescent Wattage Equivalency50 W
Light Output700 lm
Light TechnologyHalogen
Overall Length1 3/4"
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)4.45
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelLighting TechnologyShapeVoltageBulb Dia.Light ColorAmpsFor Enclosed FixturesBulb Base TypePkg. Qty.Price
LUMAPRO 475G31 Miniature Fluorescent Bulb, Fluorescent | CR9RNL 475G31FluorescentT5120V AC5/8"White108 mA-Miniature Bi-Pin1€18.41
LUMAPRO 475G30 Miniature Fluorescent Bulb, Fluorescent, T5, Miniature Bi-Pin, 6W LFL, 6 W Watts | CR9RNM 475G30FluorescentT5120V AC5/8"White50 mA-Miniature Bi-Pin1€7.98
LUMAPRO 475G29 Miniature Fluorescent Bulb, Fluorescent, T5, Miniature Bi-Pin, 8W LFL, 8 W Watts | CR9RNN 475G29FluorescentT5120V AC5/8"White65 mA-Miniature Bi-Pin1€8.34
LUMAPRO 475G43 Miniature Halogen Bulb, Halogen, T3, 2-Pin, 3000 to 3999K, Warm White | CR9RNP Q5T3/CL-1PKHalogenT312V AC3/8"Warm White420 mANo2-Pin1€3.39
LUMAPRO 475G44 Miniature Halogen Bulb, Halogen, T3, 2-Pin, 3000 to 3999K, Warm White | CR9RNQ Q50T3/CL/SCD-1PKHalogenT312V AC3/8"Warm White4170 mANo-1€3.65
LUMAPRO 475G37 Miniature Halogen Bulb, Halogen, T3, 2-Pin, 3000 to 3999K, Warm White | CR9RNR Q35T3/12V/CLHalogenT312V2/5"White2.92ANo-1€4.10
LUMAPRO 475G41 Miniature Halogen Bulb, Halogen, T3, 2-Pin, 3000 to 3999K, Warm White, 50W INC | CR9RNT Q50T3/12V/CL-1PKHalogenT312V2/5"White4.17ANo-1€3.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO Q50G8/SCD Miniature Halogen Bulb, T4, 2-Pin, 3000 to 3999K, Warm White
€9.29 /unit