LUMAPRO 30F523 Led Rope Light 5000k 150ft 120v | AC4MED

LUMAPRO 30F523 Led Rope Light 5000k 150ft 120v

Item: AC4MED Model: 30F523
In Stock

Get it by Tuesday, Jun 17

€457.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Rope Light
Casing ColorClear
ChasingNo
Color Temp.5000 K
DimmableNo
Height1/2"
Housing ColorClear
Housing MaterialPVC
Includes(100) Screws, (4) End Caps, (4) Extra Power Cords & End Connectors, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips
Length1800"
Light ColorWhite
Rated Life35000 hrs.
Temp. Range-20°C to +60°C
Warranty1 yr.
Width1/2"
Casing MaterialPVC
Color Temperature5000 K
Connection TypePlug In
Cutting Intervals5 ft.
Environmental RatingDamp Location Rated
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature140°F
Minimum Operating Temperature-4°F
Mounting TypeClips
Overall Height1/2"
Overall Length150 ft.
Overall Width1/2"
StandardsUL LISTED (WHEN NOT CUT)
Voltage120V AC
Wattage150 W

Shipping Info:

Ship weight (kg) 10.89
Ship height (cm)2.54
Ship length (cm)30.51
Ship width (cm)2.54
HS code9405408000
Country of OriginCN

Product Variants

ProductModelColor Temp.Number Of LedsWattageBulb SpacingColorDimmableHeightWarrantyPrice
LUMAPRO 30F514 Led Rope Light 5000k 18ft 120v | AC4MDU 30F5145000 K21618 W1"-No1/2"1 yr.€77.61
LUMAPRO 30F515 Led Rope Light 3000k 18ft 120v | AC4MDV 30F5153000 K21618 W1"-No1/2"1 yr.€84.25
LUMAPRO 30F516 Led Rope Light Red 18ft 120v | AC4MDW 30F516-1447.2 W1 1/2"RedNo1/2"1 yr.€74.12
LUMAPRO 30F517 Led Rope Light Green 6ft 120v | AC4MDX 30F517-726 W-GreenNo1/2"1 yr.€27.79
LUMAPRO 30F518 Led Rope Light Blue 6ft 120v | AC4MDY 30F518-726 W1"BlueNo1/2"1 yr.€31.81
LUMAPRO 30F519 Led Rope Light 5000k 6ft 120v | AC4MDZ 30F5195000 K726 W1"-No1/2"1 yr.€31.77
LUMAPRO 30F520 Led Rope Light 3000k 6ft 120v | AC4MEA 30F5203000 K726 W1"-No1/2"1 yr.€31.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 30F523 Led Rope Light 5000k 150ft 120v
€457.76 /unit