Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 2FNL1 Miniature Led Bulb Lm1012mb T3 1/4 12v | AB9VXX

LUMAPRO LM1012MB-R Miniature Led Bulb Lm1012mb T3 1/4 12v

Item: AB9VXX Model: LM1012MB-RCross Ref: 2FNL1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Bi-Polar LED Bulb
Amps Drawn0.03 mA
ApplicationsGeneral Purpose
Average Bulb Life100000 hrs.
Lamp Dia.2/5"
Lamp ShapeT
Lamp TypeMiniature T
Light ColorRed
Primary ApplicationGeneral Purpose
Trade NumberLM1012MB
Voltage12V
Bulb Base TypeMiniature Bayonet (BA9S)
Bulb Beam Angle360°
Bulb DesignationBA9s, LED
Bulb Diameter3/8"
Bulb HousingGlass
Bulb ShapeT3-1/4
Color SelectableNo
Current30 mA
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor Only
For Enclosed FixturesNo
Light Output4 lm
Light TechnologyLED
Lumen SelectableNo
Overall Length1 1/6"
Power SourceDirect Wired
Rated Life100000 hrs.
Rough ServiceNo
SeriesLM1012MB Series
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS
Wattage0.1 W

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.96
Ship width (cm)2.54
HS code8539490080
Country of OriginCN

Product Variants

ProductModelTrade NumberWattageVoltagePrice
LUMAPRO 2FNK7 Miniature Led Bulb Lm1012mb T3 1/4 12v | AB9VXV LM1012MB-ALM1012MB-12V€12.93
LUMAPRO 2FNK9 Miniature Led Bulb Lm1012mb T3 1/4 12v | AB9VXW LM1012MB-GLM1012MB-12V€20.16
LUMAPRO 2FNL2 Miniature Led Bulb Lm1012mb T3 1/4 12v | AB9VXY LM1012MB-WLM1012MB-12V€18.12
LUMAPRO 2FNL3 Miniature Led Bulb Lm1012mb T3 1/4 12v | AB9VXZ LM1012MB-WWLM1012MB-12V€22.66
LUMAPRO 2FNL5 Miniature Led Bulb Lm1012ms T3 1/4 12v | AB9VYA LM1012MS-BLM1012MS-12V€22.36
LUMAPRO 2FNL6 Miniature Led Bulb Lm1012ms T3 1/4 12v | AB9VYB LM1012MS-GLM1012MS-12V€22.36
LUMAPRO 2FNL7 Miniature Led Bulb Lm1012ms T3 1/4 12v | AB9VYC LM1012MS-RLM1012MS-12V€13.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO LM1012MB-R Miniature Led Bulb Lm1012mb T3 1/4 12v
€13.84 /unit