Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 2FMX8 Miniature Lamp 7506 21w S8 12v - Pack Of 10 | AB9VUK

LUMAPRO 7506-10PK Miniature Lamp 7506 21w S8 12v - Pack Of 10

Item: AB9VUK Model: 7506-10PKCross Ref: 2FMX8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
Amps Drawn1750 mA
ApplicationsGeneral Purpose
Average Bulb Life150 hrs.
Bulb Dia.1"
Bulb HousingGlass
Bulb Life150 hrs.
For Enclosed FixturesNo
High OutputNo
Housing MaterialGlass
Indoor/outdoorIndoor
Initial Lumens440 lm
Lamp Dia.1"
Lamp ShapeS
Lamp TypeMiniature S
Light ColorClear
Lumens440 lm
Max. Overall Length2.1"
Primary ApplicationGeneral Purpose
Trade Number7506
Voltage12V
Wattage21 W
Bulb Base TypeSingle Contact Bayonet (BA15S)
Bulb Diameter1"
Bulb FinishClear
Bulb ShapeS8
Color Rendering Index100
Color Temperature2767 K
Current1.75A
DimmableNo
Environmental UsageIndoor Only
Light Output440 lm
Light TechnologyIncandescent
Rated Life150 hrs.
Shatter-resistantNo
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)5.32
Ship width (cm)2.54
HS code8539228040
Country of OriginCN

Product Variants

ProductModelTrade NumberVoltageWattagePkg. Qty.Price
LUMAPRO 12A782 Miniature Lamp 1157ll-10pk S8 12.8/14v - Pack Of 10 | AA3ZZV 1157LL-10PK1157LL-10PK--10€18.48
LUMAPRO 12A784 Miniature Lamp 3157ll-10pk S8 12.8/14v - Pack Of 10 | AA3ZZX 3157LL-10PK3157LL-10PK--10€34.87
LUMAPRO 21U492 Miniature Lamp 2057ll S8 12.8v - Pack Of 2 | AB6JTZ 2057LL-2PK2057LL12.8V8 W2€4.88
LUMAPRO 21U493 Miniature Lamp 2057nall S8 12.8v - Pack Of 2 | AB6JUA 2057NALL-2PK2057NALL12.8V7 W2€8.29
LUMAPRO 21U495 Miniature Lamp 3057ll S8 12.8v - Pack Of 2 | AB6JUC 3057LL-2PK3057LL12.8V27/7 W2€9.35
LUMAPRO 21U496 Miniature Lamp 3156ll S8 12.8v - Pack Of 2 | AB6JUD 3156LL-2PK3156LL12.8V26.9 W2€9.87
LUMAPRO 21U526 Miniature Lamp 88 S8 6.8v | AB6JVJ 88-1-PK886.8V13 W1€2.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 7506-10PK Miniature Lamp 7506 21w S8 12v - Pack Of 10
€14.15 /pack