Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 2FMN7 Miniature Lamp 656 1.6w T3 1/4 28v - Pack Of 10 | AB9VQW

LUMAPRO 656-10PK Miniature Lamp 656 1.6w T3 1/4 28v - Pack Of 10

Item: AB9VQW Model: 656-10PKCross Ref: 2FMN7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
Amps Drawn60 mA
ApplicationsIndicator
Average Bulb Life2500 hrs.
Base TypeWedge
Initial Lumens8 lm
Lamp Dia.2/5"
Lamp ShapeT
Lamp TypeMiniature T
Max. Overall Length1.06"
Primary ApplicationIndicator
Trade Number656
Voltage28V
Wattage1.6 W
Bulb Base TypeGlass Wedge (W2.1x9.5d)
Bulb Diameter3/8"
Bulb FinishClear
Bulb HousingGlass
Bulb ShapeT3-1/4
Color Temperature2400 K
Current0.06A
DimmableNo
Environmental UsageIndoor Only
For Enclosed FixturesNo
Light ColorWhite
Light Output8 lm
Light TechnologyIncandescent
Rated Life2500 hrs.
Shatter-resistantNo
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.7
Ship width (cm)2.54
HS code8539293060
Country of OriginCN

Product Variants

ProductModelTrade NumberWattageVoltagePkg. Qty.Price
LUMAPRO 12A786 Miniature Lamp 194ll-10pk T3 1/4 14v - Pack Of 10 | AA3ZZZ 194LL-10PK194LL-10PK3.8 W14V10€14.49
LUMAPRO 21U488 Miniature Lamp 168ll T3 1/4 14v - Pack Of 2 | AB6JTV 168LL-2PK168LL5 W14V2€4.84
LUMAPRO 21U489 Miniature Lamp 194ll T3 1/4 14v - Pack Of 2 | AB6JTW 194LL-2PK194LL4 W14V2€5.37
LUMAPRO 21U517 Miniature Lamp 44 T3 1/4 6.3v | AB6JUZ 21U517441.6 W6.3V1€1.17
LUMAPRO 21U518 Miniature Lamp 47 T3 1/4 6.3v | AB6JVA 47-1PK471 W6.3V1€1.20
LUMAPRO 21U533 Miniature Lamp 158 T3 1/4 14v | AB6JVR 21U5331583.4 W14V1€1.34
LUMAPRO 21U534 Miniature Lamp 161 T3 1/4 14v - Pack Of 2 | AB6JVT 161-2PK1612.7 W14V2€2.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 656-10PK Miniature Lamp 656 1.6w T3 1/4 28v - Pack Of 10
€10.44 /pack