Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 2FMH3 Miniature Lamp 37 1.26w T1 3/4 14v - Pack Of 10 | AB9VPC

LUMAPRO 37-10PK Miniature Lamp 37 1.26w T1 3/4 14v - Pack Of 10

Item: AB9VPC Model: 37-10PKCross Ref: 2FMH3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
Amps Drawn90 mA
ApplicationsGeneral Purpose
Average Bulb Life2500 hrs.
Base TypeWedge
Initial Lumens6 lm
Lamp ShapeT
Lamp TypeMiniature T
Max. Overall Length4/5"
Primary ApplicationGeneral Purpose
Trade Number37
Voltage14V
Wattage1.3 W
Bulb Base TypeGlass Wedge (W2.1x4.9d)
Bulb Diameter1/4"
Bulb FinishClear
Bulb HousingGlass
Bulb ShapeT1-3/4
Color Rendering Index100
Color Temperature2452 K
Current0.09A
DimmableNo
Environmental UsageIndoor Only
For Enclosed FixturesNo
Light ColorWhite
Light Output6 lm
Light TechnologyIncandescent
Rated Life2500 hrs.
Shatter-resistantNo
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8539228060
Country of OriginCN

Product Variants

ProductModelTrade NumberVoltageWattagePkg. Qty.Price
LUMAPRO 21U498 Miniature Lamp 7387 T1 3/4 28v | AB6JUF 7387-1PK738728V1 W1€2.57
LUMAPRO 21U516 Miniature Lamp 37 T1 3/4 14v | AB6JUY 37-1PK3714V1 W1€1.38
LUMAPRO 21U523 Miniature Lamp 73 T1 3/4 14v - Pack Of 2 | AB6JVF 73-2PK7314V1 W2€2.32
LUMAPRO 21U524 Miniature Lamp 74 T1 3/4 14v - Pack Of 2 | AB6JVG 21U5247414V1 W2€2.72
LUMAPRO 21U525 Miniature Lamp 85 T1 3/4 28v | AB6JVH 85-1PK8528V1 W1€1.61
LUMAPRO 21U557 Miniature Lamp 327 T1 3/4 28v | AB6JWQ 21U55732728V1 W1€1.94
LUMAPRO 21U558 Miniature Lamp 328 T1 3/4 6v | AB6JWR 21U5583286V1 W1€1.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 37-10PK Miniature Lamp 37 1.26w T1 3/4 14v - Pack Of 10
€7.93 /pack