Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 2EKY7 Flashlight Replacement Lamp Pr4 B3 1/2 10pk | AB9PRK

LUMAPRO PR4-10PK Flashlight Replacement Lamp Pr4 B3 1/2 10pk

Item: AB9PRK Model: PR4-10PKCross Ref: 2EKY7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
Amps Drawn270 mA
ApplicationsFlashlight
Average Bulb Life10 hrs.
Base TypeSingle Contact Miniature Flanged
Color Temp.2400 K
Initial Lumens5 lm
Lamp Dia.11/25"
Lamp ShapeB
Lamp TypeMiniature B
Max. Overall Length1 1/4"
Primary ApplicationFlashlight
Trade NumberPR4
Voltage2.3V
Wattage0.6 W , 0.6291 W
Bulb Base TypeSingle Contact Miniature Flanged (P13.5S)
Bulb Diameter3/8"
Bulb FinishClear
Bulb HousingGlass
Bulb ShapeB3-1/2
Color Temperature2400 K
Current0.27A
DimmableNo
Environmental UsageIndoor Only
For Enclosed FixturesNo
Light ColorWhite
Light Output5 lm
Light TechnologyIncandescent
Rated Life10 hrs.
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)3.18
Ship width (cm)2.54
HS code8539293060
Country of OriginCN

Product Variants

ProductModelTrade NumberVoltageWattagePkg. Qty.Price
LUMAPRO 21U499 Miniature Lamp Pr2 B3 1/2 2.3v - Pack Of 2 | AB6JUG 21U499PR22.3V0.6 W2€2.22
LUMAPRO 21U501 Miniature Lamp Pr6 B3 1/2 2.5v | AB6JUH 21U501PR62.5V0.8 W1€1.49
LUMAPRO 21U502 Miniature Lamp Pr18 B3 1/2 7.2v | AB6JUJ PR18-1PKPR187.2V4 W1€1.84
LUMAPRO 21U512 Miniature Lamp Kpr102 B3 1/2 2.4v - Pack Of 2 | AB6JUV KPR102-2PKKPR1022.4V2 W2€3.75
LUMAPRO 21U513 Miniature Lamp Kpr113 B3 1/2 4.8v - Pack Of 2 | AB6JUW KPR113-2PKKPR1134.8V3.6 W2€4.19
LUMAPRO 2EKX7 Flashlight Lamp Kpr102 1.7w B3 1/2 - Pack Of 10 | AB9PRB KPR102-10PKKPR1022.4V1.7 W10€11.75
LUMAPRO 2EKX8 Flashlight Lamp Kpr113 3.6w B3 1/2 - Pack Of 10 | AB9PRC KPR113-10PKKPR1134.8V3.6 W10€13.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO PR4-10PK Flashlight Replacement Lamp Pr4 B3 1/2 10pk
€8.76 /pack