Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 2EKY2 Flashlight Lamp Pr12 2.975w B3 1/2 - Pack Of 10 | AB9PRE

LUMAPRO PR12-10PK Flashlight Lamp Pr12 2.975w B3 1/2 - Pack Of 10

Item: AB9PRE Model: PR12-10PKCross Ref: 2EKY2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
Amps Drawn500 mA
ApplicationsFlashlight
Average Bulb Life15 hrs.
Base TypeSingle Contact Miniature Flanged
Initial Lumens39 lm
Lamp Dia.11/25"
Lamp ShapeB
Lamp TypeMiniature B
Max. Overall Length1 1/4"
Primary ApplicationFlashlight
Trade NumberPR12
Voltage5.9V
Wattage3 W
Bulb Base TypeSingle Contact Miniature Flanged (P13.5S)
Bulb Diameter3/8"
Bulb FinishClear
Bulb HousingGlass
Bulb ShapeB3-1/2
Color Temperature2400 K
Current0.5A
DimmableNo
Environmental UsageIndoor Only
For Enclosed FixturesNo
Light ColorWhite
Light Output39 lm
Light TechnologyIncandescent
Rated Life15 hrs.
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)3.18
Ship width (cm)2.54
HS code8539293060
Country of OriginCN

Product Variants

ProductModelWattageTrade NumberVoltagePkg. Qty.Price
LUMAPRO 21U659 Miniature Lamp 7440 T7 12v - Pack Of 2 | AB6KAW 7440-2PK21 W744012V2€10.31
LUMAPRO 2EKW5 Miniature Lamp 1495 8.4w T4 1/2 28v - Pack Of 10 | AB9PQV 1495-10PK8.4 W149528V10€14.44
LUMAPRO 2EKW8 Miniature Lamp 9003 67/60w T4 3/4 12.8v | AB9PQX 900367/60 W900312.8V1€13.62
LUMAPRO 2EKX6 Mini Lamp H4-75/70 75/70w T4 5/8 28v | AB9PRA H4 75/70W75/70 WH4-75/7028V1€13.54
LUMAPRO 2FLU4 Mini Incandescent Bulb 1876 9w T5 3.5v - Pack Of 10 | AB9VJL 1876-10PK9 W18763.5V10€186.36
LUMAPRO 2FLV1 Miniature Lamp 27 1.47w G4 1/2 4.9v - Pack Of 10 | AB9VJR 27-10PK1.5 W274.9V10€7.23
LUMAPRO 2FLW8 Miniature Lamp 12.73w S8 6.7v - Pack Of 10 | AB9VKH 1619-10PK12.7 W16196.7V10€13.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO PR12-10PK Flashlight Lamp Pr12 2.975w B3 1/2 - Pack Of 10
€8.94 /pack