Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 21U532 Miniature Lamp 105 B6 12.8v | AB6JVQ

LUMAPRO 105-1PK Miniature Lamp 105 B6 12.8v

Item: AB6JVQ Model: 105-1PKCross Ref: 21U532
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
ApplicationsAutomotive
Average Bulb Life500 hrs.
Bulb HousingGlass
Bulb Life500 hrs.
For Enclosed FixturesNo
High OutputNo
Housing MaterialGlass
Indoor/outdoorIndoor
Lamp ShapeB
Lamp TypeMiniature B
Max. Overall Length1 3/4"
Primary ApplicationAutomotive
Trade Number105
Voltage12.8V
Wattage13 W

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)4.45
Ship width (cm)2.54
HS code8539293050
Country of OriginCN

Product Variants

ProductModelTrade NumberVoltageWattagePkg. Qty.Price
LUMAPRO 21U490 Miniature Lamp 1003ll B6 12.8v - Pack Of 2 | AB6JTX 1003LL-2PK1003LL12.8V12 W2€5.28
LUMAPRO 21U590 Miniature Lamp 1003 B6 12.8v - Pack Of 2 | AB6JYA 1003-2PK100312.8V12 W2€2.84
LUMAPRO 21U591 Miniature Lamp 1004 B6 12.8v - Pack Of 2 | AB6JYB 1004-2PK100412.8V12 W2€3.49
LUMAPRO 21U612 Miniature Lamp 1308 B6 28v | AB6JYY 21U612130828V16 W1€4.70
LUMAPRO 2FLT4 Miniature Lamp 1308 15.7w B6 28v - Pack Of 10 | AB9VJD 1308-10PK130828V15.7 W10€22.98
LUMAPRO 2FLW2 Miniature Lamp 105 13w B6 12.8v - Pack Of 10 | AB9VKB 105-10PK10512.8V13 W10€7.40
LUMAPRO 2FLY3 Miniature Lamp 1004 12w B6 12.8v - Pack Of 10 | AB9VKW 1004-10PK100412.8V12 W10€8.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 105-1PK Miniature Lamp 105 B6 12.8v
€1.90 /unit