LUCKY LINE PRODUCTS 79111 Key Ring 11 Inch Diameter Threaded Type Steel | AG4YPG 35HW48

LUCKY LINE PRODUCTS 79111 Key Ring 11 Inch Diameter Threaded Type Steel

Item: AG4YPG Model: 79111Cross Ref: 35HW48
In Stock

Get it by Wednesday, Jun 11

€7.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Ring
Case Size2"
ColorSilver
MaterialSteel
TypeThread
FastenerThreaded Clasp
FinishGalvanized
Product TypeSplit Key Ring

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)0.76
Ship length (cm)29.21
Ship width (cm)27.94
HS code7326190000

Product Variants

ProductModelMaterialColorFinishPkg. Qty.Price
LUCKY LINE PRODUCTS 8111005 Twisty Key Ring Clear - Pack Of 5 | AC8WJZ 3EGL9 8111005SteelClearNylon Coat Galvanized5€8.38
LUCKY LINE PRODUCTS 8112005 Twisty Key Ring Black - Pack Of 5 | AC8WKA 3EGN1 8112005SteelBlackNylon Coat Galvanized5€8.38
LUCKY LINE PRODUCTS 8113005 Twisty Key Ring Blue - Pack Of 5 | AC8WKB 3EGN2 8113005SteelBlueNylon Coat Galvanized5€8.38
LUCKY LINE PRODUCTS 7020025 Turn Sleeve Key Ring Steel - Pack Of 25 | AC9MCY 3HJV1 7020025--Nickel Plated25€24.67
LUCKY LINE PRODUCTS 7111005 Flex -o-loc Key Ring Clear - Pack Of 5 | AC9MCZ 3HJV2 7111005SteelClearNylon Coat Galvanized5€9.87
LUCKY LINE PRODUCTS 7112005 Flex -o-loc Key Ring Black - Pack Of 5 | AC9MDA 3HJV3 7112005SteelBlackNylon Coat Galvanized5€9.87
LUCKY LINE PRODUCTS 71135 Flex -o-loc Key Ring Blue - Pack Of 5 | AC9MDB 3HJV4 71135SteelBlueNylon Coat Galvanized5€12.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUCKY LINE PRODUCTS 79111 Key Ring 11 Inch Diameter Threaded Type Steel
€7.40 /unit