LUCKY LINE PRODUCTS 7111005 Flex -o-loc Key Ring Clear - Pack Of 5 | AC9MCZ 3HJV2

LUCKY LINE PRODUCTS 7111005 Flex -o-loc Key Ring Clear - Pack Of 5

Item: AC9MCZ Model: 7111005Cross Ref: 3HJV2
In Stock

Get it by Thursday, Jun 12

€9.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Ring
ColorClear
Extended Length5"
FinishNylon Coat Galvanized
MaterialSteel
Ring Size1 5/8"
TypeNylon Coated Socket Lock
FastenerTwist Clasp
Key Ring Diameter5"
Product TypeTwisty Key Ring

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)7.62
HS code7326200000
Country of OriginUS

Product Variants

ProductModelMaterialColorFinishPkg. Qty.Price
LUCKY LINE PRODUCTS 8111005 Twisty Key Ring Clear - Pack Of 5 | AC8WJZ 3EGL9 8111005SteelClearNylon Coat Galvanized5€8.38
LUCKY LINE PRODUCTS 8112005 Twisty Key Ring Black - Pack Of 5 | AC8WKA 3EGN1 8112005SteelBlackNylon Coat Galvanized5€8.38
LUCKY LINE PRODUCTS 8113005 Twisty Key Ring Blue - Pack Of 5 | AC8WKB 3EGN2 8113005SteelBlueNylon Coat Galvanized5€8.38
LUCKY LINE PRODUCTS 7020025 Turn Sleeve Key Ring Steel - Pack Of 25 | AC9MCY 3HJV1 7020025--Nickel Plated25€24.67
LUCKY LINE PRODUCTS 7112005 Flex -o-loc Key Ring Black - Pack Of 5 | AC9MDA 3HJV3 7112005SteelBlackNylon Coat Galvanized5€9.87
LUCKY LINE PRODUCTS 71135 Flex -o-loc Key Ring Blue - Pack Of 5 | AC9MDB 3HJV4 71135SteelBlueNylon Coat Galvanized5€12.24
LUCKY LINE PRODUCTS 7520050 Key Ring Steel Silver Pk50 | AF6VRA 20KR25 7520050SteelSilverNickel Plated50€6.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUCKY LINE PRODUCTS 7111005 Flex -o-loc Key Ring Clear - Pack Of 5
€9.87 /pack