Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4GGU8 Economy Spring Snap L 2 7/8 Inch - Pack Of 10 | AD7TUJ

LUCKY LINE PRODUCTS 4GGU8 Economy Spring Snap L 2 7/8 Inch - Pack Of 10

Item: AD7TUJ Model: 4GGU8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEconomy Spring Snap
Eye Inside Dia.7/16"
FinishZinc Plated
MaterialIron Casting
Overall Length2 7/8"
Snap Opening1/4"
TypeNot Load Rated
Application RestrictionsNot For Lifting
Attachment TypeRounded Eye
Eye Diameter7/16"
Load RatingNot Load Rated
Number Of Snaps2
Opening Size1/4"
Opening TypeWire Gate
Overall Width3"
Product TypeSpring Snap

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)3.56
Ship length (cm)6.35
Ship width (cm)12.7
HS code7326908588
Country of OriginCN

Product Details:

    • Application Restrictions (Not For Lifting)

Product Variants

ProductModelOverall LengthMaterialFinishPkg. Qty.Price
APPROVED VENDOR 4FCG1 Economy Spring Snap L 1 7/8 Inch - Pack Of 10 | AD7LGR 4FCG11 7/8"SteelZinc Plated10€7.85
APPROVED VENDOR 4FCG2 Economy Spring Snap L 2 1/2 Inch - Pack Of 10 | AD7LGT 4FCG22 1/2"SteelZinc Plated10€9.08
APPROVED VENDOR 4FCT9 Economy Spring Snap L 1 Inch - Pack Of 10 | AD7LKT 4FCT91"SteelNickel Plated10€1.54
APPROVED VENDOR 4FCU2 Economy Spring Snap L 1 3/8 Inch - Pack Of 10 | AD7LKU 4FCU21 3/8"SteelNickel Plated10€1.72
APPROVED VENDOR 4FCU3 Economy Spring Snap L 1 5/8 Inch - Pack Of 10 | AD7LKV 4FCU31 5/8"SteelNickel Plated10€1.72
APPROVED VENDOR 4FCU4 Economy Spring Snap L 1 3/4 Inch - Pack Of 10 | AD7LKW 4FCU41 3/4"SteelNickel Plated10€2.42
APPROVED VENDOR 4FCU5 Economy Spring Snap L 2 Inch - Pack Of 10 | AD7LKX 4FCU52"SteelNickel Plated10€4.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUCKY LINE PRODUCTS 4GGU8 Economy Spring Snap L 2 7/8 Inch - Pack Of 10
€15.75 /unit