Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4FCN1 Slide Bolt Spring Snap L 3 3/8 In | AD7LJF

LUCKY LINE PRODUCTS 4FCN1 Slide Bolt Spring Snap L 3 3/8 In

Item: AD7LJF Model: 4FCN1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlide Bolt Spring Snap
Eye Inside Dia.1"
FinishNickel Plated
MaterialZinc Die Cast
Overall Length3 3/8"
Snap Opening7/16"
TypeNot Load Rated
Application RestrictionsNot For Lifting
Attachment TypeFixed Eye
Load RatingNot Load Rated
Number Of Snaps1
Opening Size7/16"
Opening TypeSlide Bolt
Overall Width1 1/2"
Product TypeSlide Bolt Snap

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.05
Ship length (cm)8.64
Ship width (cm)3.81
HS code7326908588
Country of OriginTW

Product Details:

    • Application Restrictions (Not For Lifting)

Product Variants

ProductModelOverall LengthMaterialFinishPrice
APPROVED VENDOR 4FCG3 Slide Bolt Spring Snap L 4 In | AD7LGU 4FCG34"Zinc Die CastNickel Plated€4.14
APPROVED VENDOR 4FCG4 Slide Bolt Spring Snap L 4 5/8 In | AD7LGV 4FCG44 5/8"Zinc Die CastNickel Plated€4.98
APPROVED VENDOR 4FCG5 Slide Bolt Spring Snap L 4 In | AD7LGW 4FCG54"Stainless Steel-€16.39
APPROVED VENDOR 4FCJ5 Slide Bolt Spring Snap L 4 3/4 In | AD7LHQ 4FCJ54 3/4"Bronze-€7.13
APPROVED VENDOR 4GGJ2 Slide Bolt Spring Snap L 3 1/4 In | AD7TQQ 4GGJ23 1/4"Zinc Die CastNickel Plated€2.87
APPROVED VENDOR 4GGJ3 Slide Bolt Spring Snap L 3 3/8 In | AD7TQR 4GGJ33 3/8"Zinc Die CastNickel Plated€3.27
APPROVED VENDOR 4GGJ4 Slide Bolt Spring Snap L 3 1/2 In | AD7TQT 4GGJ43 1/2"Zinc Die CastNickel Plated€2.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUCKY LINE PRODUCTS 4FCN1 Slide Bolt Spring Snap L 3 3/8 In
€2.57 /unit