LISTA XSHSSD1350LG Sliding Door Cabinet 4 Shelf Light Gray | AC6WEY 36N158

LISTA XSHSSD1350LG Sliding Door Cabinet 4 Shelf Light Gray

Item: AC6WEY Model: XSHSSD1350LGCross Ref: 36N158
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,643.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSliding Door Shelf Cabinet
ColorGray
Cover MaterialPlastic
FinishPowder Coat
Handle MaterialSteel
MaterialSteel
Number Of Shelves4
Overall Depth22 1/2"
Overall Height59 1/2"
Overall Width40 1/4"
Shelf Capacity440 lbs.
Base TypeFrame
Cabinet ColorGray
Cabinet Storage ComponentsShelves
Door Handle TypeNo Handle
Door TypeSliding
Frame AssembledAssembled
Lock TypeKeyed
Shelf AdjustabilityAdjustable

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)172.72
Ship length (cm)116.84
Ship width (cm)73.66
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of ShelvesColorFinishShelf CapacityHandle MaterialPrice
LISTA XSDWSD0900/LG Sliding Door Shelf Cabinet 2 Shelf Gray | AA6BAF 13P580 XSDWSD0900/LG56 1/2"28 1/2"41 3/4"2GrayPowder Coat440 lbs.-€2,370.91
RFQ
LISTA XSHSSD0900/LG Sliding Door Shelf Cabinet 3 Shelf Gray | AA6BAQ 13P589 XSHSSD0900/LG40 1/4"22 1/2"41 3/4"3GrayPowder Coat440 lbs.-€2,005.96
LISTA XSDWSD0900/CB Sliding Door Shelf Cabinet 2 Shelf Blue | AA6BBB 13P599 XSDWSD0900/CB56 1/2"28 1/2"41 3/4"2BluePowder Coat440 lbs.-€2,370.91
RFQ
LISTA XSHSSD0900/CB Sliding Door Shelf Cabinet 3 Shelf Blue | AA6BBL 13P609 XSHSSD0900/CB40 1/4"22 1/2"41 3/4"3BluePowder Coat440 lbs.-€2,005.96
LISTA XSDWSD1350BB Sliding Door Cabinet 4 Shelf Bright Blue | AC6WET 36N153 XSDWSD1350BB56 1/2"28 1/2"59 1/2"4BluePowder Coat440 lbs.Steel€3,389.23
RFQ
LISTA XSDWSD1350CB Sliding Door Cabinet 4 Shelves Classic Blue | AC6WEU 36N154 XSDWSD1350CB56 1/2"28 1/2"59 1/2"4BluePowder Coat440 lbs.Steel€3,389.23
RFQ
LISTA XSDWSD1350LG Sliding Door Cabinet 4 Shelves Light Gray | AC6WEV 36N155 XSDWSD1350LG56 1/2"28 1/2"59 1/2"4GrayPowder Coat440 lbs.Steel€3,389.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA XSHSSD1350LG Sliding Door Cabinet 4 Shelf Light Gray
€3,643.20 /unit