Flat Shipping

Flat Shipping at €24.99 + VAT

LUBE LSP51-05 Sight Plug Gage Npt 3/4-14 Inch | AB3LJV 1U924

LUBE LSP51-05 Sight Plug Gage Npt 3/4-14 Inch

Item: AB3LJV Model: LSP51-05Cross Ref: 1U924
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFused Sight
Body MaterialSteel
Connection TypeNPT
FunctionAllow Visual Inspection Of Fluid Levels In Gear Boxes Or Reservoirs
MaterialGlass
Max. Operating Pressure1500 psi
Sight Dia.3/4"
Sight MaterialGlass
TypeHigh psi Fused Liquid Level
Body Material FinishElectroless Nickel
For Fluid TypeLiquid
For Liquid ClarityClear
For Pipe Size3/4"
For Use OnGear Boxes/Reservoirs
Hex Width1.06"
Max. Operating Temperature500°F
Thread GenderMale
Thread Size3/4"-14
Thread TypeNPT
Window Diameter3/4"
Window FeaturesFused Window
Window MaterialGlass

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)13.97
Ship length (cm)3.56
Ship width (cm)3.56
HS code9026106000
Country of OriginUS

Product Details:

    • Hex Dia. Flats (In.) (1-1/16)

Product Variants

ProductModelMax. Operating PressureSight Dia.Body MaterialSight MaterialConnection TypeNpt SizePrice
LUBE LSP51-04 Sight Plug Gage Npt 1/2-14 Inch | AB3LJU 1U923 LSP51-041750 psi0.562"SteelGlassNPT-€12.84
LUBE LSP51-06 Sight Plug Gage, 1-11-1/2 NPT | AB3LJW 1U925 LSP51-061250 psi0.938"SteelGlass--€29.90
LUBE LSP51-07 Sight Plug Gage Npt 1 1/4-11 1/2 In | AB3LJX 1U926 LSP51-071000 psi1.188"SteelGlass--€31.10
LUBE LSP51-08 Sight Plug Gage Npt 1 1/2-11 1/2 In | AB3LJY 1U927 LSP51-08750 psi1.438"SteelGlass-1.5"€45.43
LUBE LSP51-09 Sight Plug Gage Npt 2-11 1/2 Inches | AB3LJZ 1U928 LSP51-09500 psi1 7/8"SteelGlass--€66.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBE LSP51-05 Sight Plug Gage Npt 3/4-14 Inch
€16.96 /unit