Flat Shipping

Flat Shipping at €24.99 + VAT

LUBE G421-3 Gage Vented Oil 3/8 In | AB3LFX 1U595

LUBE G421-3 Gage Vented Oil 3/8 In

Item: AB3LFX Model: G421-3Cross Ref: 1U595
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVented Oil Gages
ConstructionBrass
MaterialBrass
Sight Length4 1/4"
TypeElbow, Female
Body Diameter1"
Body Height6.23"
Body MaterialBrass
Body Width0.88"
Includes ThermometerNo Thermometer Included
Mounting StyleFemale Elbow
Mounting Thread Size3/8"
Product TypeVented Oil Gauges
Seal MaterialBuna N
Sight MaterialBorosilicate Glass

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.56
Ship length (cm)20.07
Ship width (cm)10.16
HS code9026106000
Country of OriginUS

Product Details:

    • Sight Glass (Glass)

Product Variants

ProductModelConstructionMaterialPrice
LUBE G421-4 Gage Vented Oil 1/2 In | AB3LFY 1U596 G421-4BrassBrass€58.58
LUBE G261-3 Gage Vented Oil 3/8 In | AB3LFZ 1U605 G261-3BrassBrass€79.87
LUBE G261-4 Gage Vented Oil 1/2 In | AB3LGA 1U606 G261-4BrassBrass€74.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBE G421-3 Gage Vented Oil 3/8 In
€66.77 /unit