EATON HMX01144NAM1 | BH3FYN

EATON HMX01144NAM1 Adjustable Frequency Drive, 11A, 7.5HP, Manual Bypass, IntelliPass NEMA Type 12, FS4, 480V

Item: BH3FYN Model: HMX01144NAM1
In Stock

Get it by Thursday, Jun 12

€10,183.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating11A
Brake ChopperNo Brake Chopper
Depth30"
Frame SizeFR4
Height10 9/25"
Hp7 1/2 hp
Nema Enclosure RatingNEMA 12
NotesAll Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
OptionsManual Bypass Includes Isolation Contractor And Pilot Lights
SeriesIntelliPass Series
SoftwareType A
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7 22/25"

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)26.31
Ship length (cm)76.2
Ship width (cm)20.02
Country of OriginUS

Product Variants

ProductModelHeightDepthHpEnclosure TypePrice
EATON HMX01131NAB5M1 | BH3FWW HMX01131NAB5M110 9/25"30"3 hp-€8,749.28
EATON HMX01131NAIS | BH3FWY HMX01131NAIS10 9/25"30"3 hp-€5,809.82
EATON HMX01131NAISL4 | BH3FWZ HMX01131NAISL410 9/25"30"3 hp-€7,019.30
EATON HMX01131NAP3L4 | BH3FXA HMX01131NAP3L410 9/25"30"3 hp-€7,097.05
EATON HMX01131NAP3 | BH3FXB HMX01131NAP310 9/25"30"3 hp-€5,887.57
EATON HMX01131NAP6L4 | BH3FXC HMX01131NAP6L410 9/25"30"3 hp-€7,418.86
EATON HMX01131NAL4 | BH3FXD HMX01131NAL410 9/25"30"3 hp-€6,500.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX01144NAM1 Adjustable Frequency Drive, 11A, 7.5HP, Manual Bypass, IntelliPass NEMA Type 12, FS4, 480V
€10,183.38 /unit