Flat Shipping

Flat Shipping at €24.99 + VAT

LUBE F301-05-01 Flow Sight | AB3LJH 1U904

LUBE F301-05-01 Flow Sight

Item: AB3LJH Model: F301-05-01Cross Ref: 1U904
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€369.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWide View Flow Sight
Connection TypeNPT
Max. Operating Temp.212°F
Max. Working Pressure130 @ 212 psi
Overall Length4 1/4"
Sight Dia.1 3/4"
Body Height4.25"
Body MaterialBrass
Flow IndicatorIncluded
Includes Flow IndicatorFlow Indicator Included
Maximum Pressure Rating130 psi
Maximum Temperature Rating212°F
Mounting Thread GenderFemale
Mounting Thread Size3/4"-14
Mounting Thread TypeNPTF
Number Of Mounting Connections1
Product TypeWide View Flow Sight
Seal MaterialBuna N
Sight Diameter1 3/4"
Sight MaterialBorosilicate

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)14.22
Ship length (cm)6.86
Ship width (cm)6.86
HS code9026106000
Country of OriginUS

Product Variants

ProductModelSight Dia.Price
LUBE F301-04-01 Flow Sight | AB3LJG 1U903 F301-04-011 3/4"€339.18
LUBE F301-06-01 Flow Sight | AB3LJJ 1U905 F301-06-011 3/4"€409.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBE F301-05-01 Flow Sight
€369.33 /unit