Flat Shipping

Flat Shipping at €24.99 + VAT

LUBE F155-01 Flow Sight | AB3LJF 1U900

LUBE F155-01 Flow Sight

Item: AB3LJF Model: F155-01Cross Ref: 1U900
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€212.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Sight with Nylon Ball
Connection TypeNPT
Max. Operating Temp.180°F
Max. Working Pressure345 psi
Overall Length5 1/4"
Sight Length1 3/8"
TypeIn Line Double Window

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)4.06
Ship length (cm)22.61
Ship width (cm)13.21
HS code9026106000
Country of OriginUS

Product Details:

    • Hex Dia. Flats (In.) (1-3/8)

Product Variants

ProductModelTypePrice
LUBE F152-01 Flow Sight | AB3LJD 1U897 F152-01In Line Double Window€77.56
LUBE F154-01 Flow Sight | AB3LJE 1U899 F154-01In Line Double Window€134.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBE F155-01 Flow Sight
€212.06 /unit