Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-62-4079 Flat Chisel 12 In | AD6LBU 45L250

MILWAUKEE 48-62-4079 Flat Chisel 12 In

Item: AD6LBU Model: 48-62-4079Cross Ref: 45L250
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Chisel
Blade Width1"
Length12"
Overall Length12"
Shank TypeSDS MAX
Chisel Collar ShapeSDS Max
Chisel TypeFlat Chisel
Cutting DirectionRight Hand
Decimal Equivalent1
Drill Bit Size1"
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Drill
Head Width1"
Material - MachiningSteel
Measurement SystemFractional Inch
Primary Material ApplicationConcrete
Shank Diameter45/64"
Shank Length2"
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)3.05
Ship length (cm)30.99
Ship width (cm)3.05
HS code8207907585
Country of OriginUS

Product Variants

ProductModelOverall LengthBlade WidthHex SizeShank SizePrice
MILWAUKEE 48-62-2020 Flat Chisel 12 In | AD6LAX 45L230 48-62-202012"1"3/4"0.656"€19.58
MILWAUKEE 48-62-2030 Flat Chisel 18 In | AD6LAY 45L231 48-62-203018"1"3/4"0.656"€22.20
MILWAUKEE 48-62-4081 Flat Chisel 18 In | AD6LBW 45L252 48-62-408118"1"--€23.02
MILWAUKEE 48-62-3010 Flat Chisel 12 In | AD6LCF 45L262 48-62-301012"1"3/4"-€16.10
MILWAUKEE 48-62-3015 Flat Chisel 18 In | AD6LCG 45L263 48-62-301518"1"3/4"-€20.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-62-4079 Flat Chisel 12 In
€21.07 /unit