Flat Shipping

Flat Shipping at €24.99 + VAT

LOVIBOND 535000 Aluminium Polypropylene Reagent Set 10 Ml | AA6ZMU 15F941

LOVIBOND 535000 Aluminium Polypropylene Reagent Set 10 Ml

Item: AA6ZMU Model: 535000Cross Ref: 15F941
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€322.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum PP Reagent Set, 100 ml
For Use WithColorimeter, Photometers
TypeReagents And Refills

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)8.13
Ship length (cm)17.53
Ship width (cm)17.78
HS code3822005090
Country of OriginDE

Product Variants

ProductModelTypeFor Use WithPrice
LOVIBOND 517601BT Aluminium Polypropylene Reagent Set 10 Ml | AA6ZNF 15F952 517601BTReagents And RefillsColorimeter, Photometers€130.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVIBOND 535000 Aluminium Polypropylene Reagent Set 10 Ml
€322.41 /unit