STAFFORD MFG 3S106F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 1-3/8-12 Inch Threaded Bore, SS | CJ6FLA

STAFFORD MFG 3S106F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 1-3/8-12 Inch Threaded Bore, SS

Item: CJ6FLA Model: 3S106F
Limited Availability
€51.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1 3/8"-12
MaterialStainless Steel
Outside Dia.2 3/8"
Screw Length5/8"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size1/4"-28
TypeHigh Strength
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.Screw LengthBore SizeScrew SizeMaterialScrew MaterialPrice
STAFFORD MFG 3S004F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 1/4-28 Inch Threaded Bore, SS | CJ6FKP 3S004FHigh Strength0.813"5/16"1/4"-28#4-40Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S005F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 5/16-24 Inch Threaded Bore, SS | CJ6FKQ 3S005FHigh Strength0.813"5/16"5/16"-24#4-40Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S006F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 3/8-24 Inch Threaded Bore, SS | CJ6FKR 3S006FHigh Strength1.063"3/8"3/8"-24#6-32Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S008F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 1/2-20 Inch Threaded Bore, SS | CJ6FKT 3S008FHigh Strength1 1/4"1/2"1/2"-20#8-32Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S010F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 5/8-18 Inch Threaded Bore, SS | CJ6FKU 3S010FHigh Strength1 1/2"1/2"5/8"-18#10-32Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S012F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 3/4-16 Inch Threaded Bore, SS | CJ6FKV 3S012FHigh Strength1 3/4"5/8"3/4"-161/4"-28Stainless SteelStainless Steel-
RFQ
STAFFORD MFG 3S014F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 7/8-14 Inch Threaded Bore, SS | CJ6FKW 3S014FHigh Strength1 7/8"5/8"7/8"-141/4"-28Stainless SteelStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 3S106F Threaded Shaft Collar, 2 Piece Split, Clamp Type, 1-3/8-12 Inch Threaded Bore, SS
€51.89 /unit