Flat Shipping

Flat Shipping at €24.99 + VAT

LOVIBOND 531530 Sodium Hydroxide 1.54 N | AA6ZPW 15F992

LOVIBOND 531530 Sodium Hydroxide 1.54 N

Item: AA6ZPW Model: 531530Cross Ref: 15F992
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSodium Hydroxide, 1.54 N
TypeReagents And Refills
ApplicationWater Analysis
Cas Number1310-73-2
Chemical DescriptionSodium Hydroxide
Chemical FormulaNaOH
Chemical GradeGrade Lab
FormLiquid

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.16
Ship length (cm)6.35
Ship width (cm)4.06
HS code3822005090
Country of OriginDE

Product Variants

ProductModelTypePrice
LOVIBOND 531520 Sodium Hydroxide 1.00 N | AA6ZPV 15F991 531520Reagents And Refills€29.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVIBOND 531530 Sodium Hydroxide 1.54 N
€44.95 /unit