LOVEJOY 69790493822 Jaw Coupling Hub, Coupling Size CJ42, 1.50 Inch Bore, With Keyway, Cast Iron | AL9WWM

LOVEJOY 69790493822 Disc Pack Kit, Coupling Size 90-6, Steel/Stainless Steel

Item: AL9WWM Model: 69790493822
Limited Availability
€289.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc.
Coupling Size90-6
Coupling TypeDisc
Depth1"
Height9"
Hub StyleStandard
MaterialStainless Steel, Steel
Max. Angular Misalignment1.5°
Max. Torque4200 lbs.-in.
Nominal Torque2100 lbs.-in.
Rated Power At 100 Rpm3 1/2 hp
Width12"

Shipping Info:

Ship weight (kg) 0.1215
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790493822 Disc Pack Kit, Coupling Size 90-6, Steel/Stainless Steel
€289.36 /unit