LOVEJOY 69790408804 Gear Coupling Hub, With Keyway, Bore 1.375 Inch, Steel | AL2XVF

LOVEJOY 69790408804 Gear Coupling Hub, With Keyway, Bore 1.375 In, Steel

Item: AL2XVF Model: 69790408804
In Stock

Get it by Tuesday, Jun 17

€200.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Coupling Hub

Shipping Info:

Ship weight (kg) 0.6615
Ship height (cm)15.88
Ship length (cm)17.15
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 69790400140 Gear Coupling Hub, With Keyway, Bore 1-5/8, Steel | AK3XTM 6979040014069790400140€174.13
LOVEJOY 69790400476 Gear Coupling Hub, With Keyway, Bore 4-1/2 Inch | AK3XVQ 6979040047669790400476€552.82
RFQ
LOVEJOY 69790400133 Gear Coupling Hub, With Keyway, Bore 3/4 Inch | AK3XVR 6979040013369790400133€197.66
LOVEJOY 69790400134 Gear Coupling Hub, With Keyway, Bore 7/8 Inch | AK3XVT 6979040013469790400134€197.66
RFQ
LOVEJOY 69790400135 Gear Coupling Hub, With Keyway, Bore 1 Inch | AK3XVU 6979040013569790400135€197.66
RFQ
LOVEJOY 69790400136 Gear Coupling Hub, With Keyway, Bore 1-1/8 Inch | AK3XVV 6979040013669790400136€197.66
LOVEJOY 69790400137 Gear Coupling Hub, With Keyway, Bore 1-1/4 Inch | AK3XVW 6979040013769790400137€197.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790408804 Gear Coupling Hub, With Keyway, Bore 1.375 In, Steel
€200.25 /unit