LOVEJOY 69790405253 Coupling Grid, Outside Diameter 8.12 Inch, Alloy Steel | AK3YYU

LOVEJOY 69790405253 Coupling Grid, Outside Diameter 8.12 In, Alloy Steel

Item: AK3YYU Model: 69790405253
In Stock

Get it by Monday, Jun 16

€1,102.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling
Coupling Size1110
Depth117.602 mm
Height206.248 mm
MaterialAlloy Steel
Outside Dia.206.25 mm
Width206.248 mm

Shipping Info:

Ship weight (kg) 2.466
Ship height (cm)20.62
Ship length (cm)20.62
Ship width (cm)20.62
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.DepthHeightPrice
LOVEJOY 69790405244 Coupling Grid, Outside Diameter 57.15 mm, Steel | AK3YXP 69790405244102057.15 mm42.926 mm57.15 mm€114.76
LOVEJOY 69790405245 Coupling Grid, Outside Diameter 66.8 mm, Steel | AK3YXT 69790405245103066.8 mm44.45 mm66.802 mm€144.36
LOVEJOY 69790405246 Coupling Grid, Outside Diameter 74.68 mm, Steel | AK3YXW 69790405246104074.68 mm45.974 mm74.676 mm€166.54
LOVEJOY 69790405247 Coupling Grid, Outside Diameter 90.42 mm, Steel | AK3YXZ 69790405247105090.42 mm55.626 mm90.424 mm€207.21
LOVEJOY 69790405248 Coupling Grid, Outside Diameter 103.63 mm, Steel | AK3YYC 697904052481060103.63 mm57.15 mm103.632 mm€270.16
LOVEJOY 69790405249 Coupling Grid, Outside Diameter 114.3 mm, Steel | AK3YYF 697904052491070114.3 mm60.452 mm114.3 mm€370.05
LOVEJOY 69790405250 Coupling Grid, Outside Diameter 141.22 mm, Steel | AK3YYJ 697904052501080141.22 mm81.026 mm141.224 mm€499.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790405253 Coupling Grid, Outside Diameter 8.12 In, Alloy Steel
€1,102.77 /unit