LOVEJOY 69790405249 Coupling Grid, Outside Diameter 114.3 mm, Steel | AK3YYF

LOVEJOY 69790405249 Coupling Grid, Outside Diameter 114.3mm, Steel

Item: AK3YYF Model: 69790405249
In Stock

Get it by Wednesday, Jun 11

€370.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling
Coupling Size1070
Depth60.452 mm
Height114.3 mm
MaterialAlloy Steel
Outside Dia.114.3 mm
Width114.3 mm

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)11.43
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.DepthHeightPrice
LOVEJOY 69790405244 Coupling Grid, Outside Diameter 57.15 mm, Steel | AK3YXP 69790405244102057.15 mm42.926 mm57.15 mm€114.76
LOVEJOY 69790405245 Coupling Grid, Outside Diameter 66.8 mm, Steel | AK3YXT 69790405245103066.8 mm44.45 mm66.802 mm€144.36
LOVEJOY 69790405246 Coupling Grid, Outside Diameter 74.68 mm, Steel | AK3YXW 69790405246104074.68 mm45.974 mm74.676 mm€166.54
LOVEJOY 69790405247 Coupling Grid, Outside Diameter 90.42 mm, Steel | AK3YXZ 69790405247105090.42 mm55.626 mm90.424 mm€207.21
LOVEJOY 69790405248 Coupling Grid, Outside Diameter 103.63 mm, Steel | AK3YYC 697904052481060103.63 mm57.15 mm103.632 mm€270.16
LOVEJOY 69790405250 Coupling Grid, Outside Diameter 141.22 mm, Steel | AK3YYJ 697904052501080141.22 mm81.026 mm141.224 mm€499.57
LOVEJOY 69790405251 Coupling Grid, Outside Diameter 160.27 mm, Steel | AK3YYM 697904052511090160.27 mm87.376 mm160.274 mm€673.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790405249 Coupling Grid, Outside Diameter 114.3mm, Steel
€370.05 /unit