LOVEJOY 69790405180 Seal Kit, Horizontal, Grid Coupling, Nitrile | AK3YWD

LOVEJOY 69790405180 Seal Kit, Horizontal, Grid Coupling, Nitrile

Item: AK3YWD Model: 69790405180
In Stock

Get it by Tuesday, Jun 10

€52.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Seal Kit
ColorBlack
Coupling Size Code1060
Depth1"
Height4"
Length6 3/25"
MaterialBuna N
StyleHorizontal
TypeGrid
Width3 3/4"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)10.16
Ship length (cm)9.53
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelMaterialDepthHeightCoupling Size CodeCover TypeTypeStylePrice
LOVEJOY 69790405182 Seal Kit, Horizontal, Grid Coupling, Nitrile | AK3YVT 69790405182Buna N1"8 1/2"1080-GridHorizontal€69.94
LOVEJOY 69790405183 Seal Kit, Horizontal, Grid Coupling, Nitrile | AK3YVZ 69790405183Buna N1"8 1/2"1090-GridHorizontal€89.38
LOVEJOY 69790405181 Seal Kit, Horizontal, Grid Coupling, Nitrile | AK3YWB 69790405181Buna N1"4"1070-GridHorizontal€66.90
LOVEJOY 69790405179 Seal Kit, Horizontal, Grid Coupling, Nitrile | AK3YWF 69790405179Nitrile Rubber1"4"1050-GridHorizontal€48.14
LOVEJOY 69790405178 Seal Kit, Horizontal, Grid Coupling, Nitrile | AK3YWH 69790405178Nitrile Rubber1"3 3/4"1040-GridHorizontal€70.27
LOVEJOY 69790405177 Seal Kit, Horizontal, Grid Coupling, Nitrile | AK3YWK 69790405177Nitrile Rubber1"3 3/4"1030-GridHorizontal€46.12
LOVEJOY 69790405176 Seal Kit, Horizontal, Grid Coupling, Nitrile | AK3YWM 69790405176Buna N1"3 3/4"1020-GridHorizontal€40.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790405180 Seal Kit, Horizontal, Grid Coupling, Nitrile
€52.68 /unit