LOVEJOY 68514477204 Disc Coupling, 89 Inch Lbs Torque, 2.480 Inch Dia., 0.2870 Lbs Inch Sq. Inertia

Item: CM7YUX Model: 68514477204
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Coupling
Angular Misalignment
Axial Misalignment-0.2" to +0.2"
Bore A1/2" x 5/8"
Bore B1/2" x 5/8"
Bore TypeFinished Bore
Clamp Screw SizeM5
Coupling SizeMDSD63C
Coupling TypeMini Disc Coupling
Coupling Weight (lb.)6.7 oz.
Dimension Hd1.772"
Disc MaterialStainless Steel
Hub MaterialAluminum
KeywayWithout Keyway
Length Through Bore0.878"
Max. Bore Dia.0.984"
Max. Operating Temp.300°F
Min. Bore0.472"
Moment Of Inertia0.287 lbs.-sq. in.
Nominal Torque89 lbs.-in.
Outside Dia.2 12/25"
Overall Length1.969"
SeriesMDSD Series
StyleClamp Screw
System Of MeasurementImperial
Torsional Stiffness44250 lbs.-in./rad
Volume12.11014 cu. in.

Shipping Info:

Ship weight (kg) 0.189

Product Variants

ProductModelOverall LengthTorsional StiffnessMax. Bore Dia.Min. BoreMoment Of InertiaCoupling SizeNominal TorqueCoupling Weight (lb.)Price
LOVEJOY 68514477186 Disc Coupling, 18 Inch Lbs Torque, 1.260 Inch Dia., 0.0154 Lbs Inch Sq. Inertia | CM7YUC 685144771861.26"11505 lbs.-in./rad0.394"0.118"0.0154 lbs.-sq. in.MDSD32C18 lbs.-in.1.34 oz.-
RFQ
LOVEJOY 68514477187 Disc Coupling, 18 Inch Lbs Torque, 1.260 Inch Dia., 0.0154 Lbs Inch Sq. Inertia | CM7YUD 685144771871.26"11505 lbs.-in./rad0.394"0.118"0.0154 lbs.-sq. in.MDSD32C18 lbs.-in.1.34 oz.-
RFQ
LOVEJOY 68514477188 Disc Coupling, 18 Inch Lbs Torque, 1.260 Inch Dia., 0.0154 Lbs Inch Sq. Inertia | CM7YUE 685144771881.26"11505 lbs.-in./rad0.394"0.118"0.0154 lbs.-sq. in.MDSD32C18 lbs.-in.1.34 oz.-
RFQ
LOVEJOY 68514477189 Disc Coupling, 35 Inch Lbs Torque, 1.575 Inch Dia., 0.0410 Lbs Inch Sq. Inertia | CM7YUF 685144771891.496"24780 lbs.-in./rad0.551"0.236"0.041 lbs.-sq. in.MDSD40C35 lbs.-in.2.33 oz.€270.27
LOVEJOY 68514477190 Disc Coupling, 35 Inch Lbs Torque, 1.575 Inch Dia., 0.0410 Lbs Inch Sq. Inertia | CM7YUG 685144771901.496"24780 lbs.-in./rad0.551"0.236"0.041 lbs.-sq. in.MDSD40C35 lbs.-in.2.33 oz.-
RFQ
LOVEJOY 68514477191 Disc Coupling, 35 Inch Lbs Torque, 1.575 Inch Dia., 0.0410 Lbs Inch Sq. Inertia | CM7YUH 685144771911.496"24780 lbs.-in./rad0.551"0.236"0.041 lbs.-sq. in.MDSD40C35 lbs.-in.2.33 oz.-
RFQ
LOVEJOY 68514477192 Disc Coupling, 35 Inch Lbs Torque, 1.575 Inch Dia., 0.0410 Lbs Inch Sq. Inertia | CM7YUJ 685144771921.496"24780 lbs.-in./rad0.551"0.236"0.041 lbs.-sq. in.MDSD40C35 lbs.-in.2.33 oz.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514477204 Disc Coupling, 89 Inch Lbs Torque, 2.480 Inch Dia., 0.2870 Lbs Inch Sq. Inertia