LOVEJOY 68514477161 Motion Control Coupling, 18 Inch Lbs Torque, 1.26 Inch Dia. | CM7YXF MDS32C CPLG 3/16x3/16

LOVEJOY 68514477161 Motion Control Coupling, 18 Inch Lbs Torque, 1.26 Inch Dia.

Item: CM7YXF Model: 68514477161
In Stock

Get it by Tuesday, Jun 10

€312.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Coupling

Shipping Info:

Ship weight (kg) 0.0031
Ship height (cm)4
Ship length (cm)3.2
Ship width (cm)3.2
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessParallel MisalignmentMax. Bore Dia.Min. BoreBore TypeMax. Operating Temp.Angular MisalignmentPrice
LOVEJOY 68514477179 Disc Coupling, 89 Inch Lbs Torque, 2.480 Inch Dia., 0.3760 Lbs Inch Sq. Inertia | CM7YUB 685144771792.283"22125 lbs.-in./rad0.012"0.984"0.591"Finished Bore300°F€475.62
LOVEJOY 68514477163 Motion Control Coupling, 18 Inch Lbs Torque, 1.26 Inch Dia. | CM7YXD MDS32C CPLG 1/4x1/4 68514477163--------€312.56
LOVEJOY 68514477162 Motion Control Coupling, 18 Inch Lbs Torque, 1.26 Inch Dia. | CM7YXE MDS32C CPLG 3/16x1/4 68514477162--------€312.56
LOVEJOY 68514477169 Motion Control Coupling, 35 Inch Lbs Torque, 1.575 Inch Dia. | CM7YXG MDS40C CPLG 1/2x1/2 68514477169--------€325.57
LOVEJOY 68514477164 Motion Control Coupling, 35 Inch Lbs Torque, 1.575 Inch Dia. | CM7YXH MDS40C CPLG 1/4x1/4 68514477164--------€325.57
LOVEJOY 68514477165 Motion Control Coupling, 35 Inch Lbs Torque, 1.575 Inch Dia. | CM7YXJ MDS40C CPLG 1/4x3/8 68514477165--------€325.57
LOVEJOY 68514477168 Motion Control Coupling, 35 Inch Lbs Torque, 1.575 Inch Dia. | CM7YXK MDS40C CPLG 3/8x1/2 68514477168--------€325.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514477161 Motion Control Coupling, 18 Inch Lbs Torque, 1.26 Inch Dia.
€312.56 /unit