LOVEJOY 68514477043 Motion Control Coupling, 2 Inch Lbs Torque, 0.5 Inch Dia., 0.00 Lbs Inch Sq. Inertia

Item: CM7YTN Model: 68514477043
In Stock

Get it by Wednesday, Jun 11

€142.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Axial Misalignment-0.01" to +0.01"
Bore Size3 mm
Bore TypeBored
Clamp Screw SizeM2
Coupling SizeASB3
Coupling TypeSingle Beam Coupling
Coupling Weight (lb.)5.4g
FinishAnodized
Hub MaterialAluminum
KeywayWithout Keyway
Length Through Bore6 mm
Max. Angular Misalignment
Max. Bore Dia.5 mm
Max. Operating Temp.200°F
Max. Speed10000 RPM
Min. Bore3 mm
Moment Of Inertia0 lbs.-sq. in.
Nominal Torque2 lbs.-in.
Outside Dia.12.7 mm
Overall Length19.1 mm
Parallel Misalignment0.005"
SeriesASB Series
StyleClamp Screw
System Of MeasurementMetric
Torsional Stiffness318.6 lbs.-in./rad
Volume0.188 cu. in.

Shipping Info:

Ship weight (kg) 0.0056
Ship height (cm)1.91
Ship length (cm)1.91
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessMax. Bore Dia.Min. BoreMoment Of InertiaCoupling SizeNominal TorqueCoupling Weight (lb.)Price
LOVEJOY 68514477046 Motion Control Coupling, 3.40 Inch Lbs Torque, 0.626 Inch Dia., 0.0010 Lbs Inch Sq. Inertia | CM7YTR 6851447704620.3 mm557.6 lbs.-in./rad6.35 mm4 mm0.001 lbs.-sq. in.ASB3.53.4 lbs.-in.8.3g€148.80
LOVEJOY 68514477049 Motion Control Coupling, 5 Inch Lbs Torque, 0.752 Inch Dia., 0.0020 Lbs Inch Sq. Inertia | CM7YTV 6851447704922.9 mm442.5 lbs.-in./rad8 mm4 mm0.002 lbs.-sq. in.ASB45 lbs.-in.15.1g€155.02
LOVEJOY 68514477052 Motion Control Coupling, 10 Inch Lbs Torque, 1 Inch Dia., 0.0110 Lbs Inch Sq. Inertia | CM7YTY 6851447705231.8 mm920.4 lbs.-in./rad11 mm6 mm0.011 lbs.-sq. in.ASB510 lbs.-in.40.6g€179.84
LOVEJOY 68514477055 Motion Control Coupling, 15 Inch Lbs Torque, 1.252 Inch Dia., 0.0370 Lbs Inch Sq. Inertia | CM7YUA 6851447705544.5 mm1770 lbs.-in./rad14 mm6 mm0.037 lbs.-sq. in.ASB615 lbs.-in.86.2g€198.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514477043 Motion Control Coupling, 2 Inch Lbs Torque, 0.5 Inch Dia., 0.00 Lbs Inch Sq. Inertia
€142.61 /unit