Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CPRD23-5-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.03 Inch Axial Motion | CT9HDE

RULAND MANUFACTURING CPRD23-5-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.03 Inch Axial Motion

Item: CT9HDE Model: CPRD23-5-ACross Ref: 805K34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Angular Misalignment
ApplicationEncoders, Servo, Tachometers
Axial Motion0.03"
Bore Dia.0.312"
Bore Dia. Tolerance0.001" to 0.002"
Bore TypeRound Bore
Coupling Outside Dia.1 1/2"
Coupling SizeCPRD23
Fastener Tightening Torque3 N-m
FeaturesLight Weight
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishClear Anodized
Hub Material Grade6082
Hub TypeDouble Insert
Hub Width2/5"
Included ScrewsClamp Screw
Max. Operating Temp.175°F
Max. Speed15000 RPM
Maximum Shaft Penetration0.7"
Min. Operating Temp.-22°F
Number Of Locking Screws1
Overall Coupling Length1.496"
Parallel Misalignment1/25"
Peak Torque53.1 lbs.-in.
Rated Torque35.4 lbs.-in.
Screw Location From Center0.49"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM4
Shaft Locking TypeClamp On
System Of MeasurementImperial
Torsional Stiffness30.1 lbs.-in./deg.
Zero BacklashYes
Bore Diameter5/16"
Bore Diameter Tolerance+0.002/+0.001"
Compatible Center Element Manufacturer Part NumberCPFRG23/37-AT
Coupling Outside Diameter1.5"
Coupling Overall Length1.496"
Maximum Operating Temperature175°F
Maximum Speed15000 RPM
Minimum Operating Temperature-22°F
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
Weight0.06 lbs.

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)4.06
Ship length (cm)3.81
Ship width (cm)4.06
Country of OriginDE

Product Variants

ProductModelCoupling Outside Dia.Rated TorqueTorsional StiffnessAxial MotionParallel MisalignmentMax. SpeedFastener Tightening TorqueCoupling SizePrice
RULAND MANUFACTURING CPRD12-4-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HCT CPRD12-4-A0.7"5.31 lbs.-in.4.96 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRD12€25.51
RULAND MANUFACTURING CPRD12-2-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HCU CPRD12-2-A0.7"5.31 lbs.-in.4.96 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRD12€25.51
RULAND MANUFACTURING CPRD12-3-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HCV CPRD12-3-A0.7"5.31 lbs.-in.4.96 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRD12€25.51
RULAND MANUFACTURING CPRD12-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HCW CPRD12-6-A0.7"5.31 lbs.-in.4.96 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRD12€25.51
RULAND MANUFACTURING CPRD12-5-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HCX CPRD12-5-A0.7"5.31 lbs.-in.4.96 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRD12€25.51
RULAND MANUFACTURING CPRD16-5-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.02 Inch Axial Motion | CT9HCZ CPRD16-5-A1"12.4 lbs.-in.11.5 lbs.-in./deg.0.02"0.03"22000 RPM1.3 N-mCPRD16€22.96
RULAND MANUFACTURING CPRD16-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.02 Inch Axial Motion | CT9HDA CPRD16-6-A1"12.4 lbs.-in.11.5 lbs.-in./deg.0.02"0.03"22000 RPM1.3 N-mCPRD16€22.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CPRD23-5-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.03 Inch Axial Motion
€30.39 /unit