LOVEJOY 68514476957 Motion Control Coupling, 39.83 Inch Lbs Torque, 1.26 Inch Dia. | CM7YWY BWC41 CPLG 5/16 x5/16

LOVEJOY 68514476957 Motion Control Coupling, 39.83 Inch Lbs Torque, 1.26 Inch Dia.

Item: CM7YWY Model: 68514476957
In Stock

Get it by Tuesday, Jun 10

€254.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.1
Ship length (cm)3.2
Ship width (cm)3.2
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessParallel MisalignmentMax. Bore Dia.Moment Of InertiaNominal TorqueAxial MisalignmentMin. BorePrice
LOVEJOY 68514477001 Bellow Shaft Coupling, Outside Diameter 1.575 Inch, Length 1.85 Inch Aluminium | AN3TEW 77001 685144770011.85"71420 lbs.-in./rad0.006"0.748"0.789 lbs.-sq. in.88.5 lbs.-in.0.016"0.315"€300.76
LOVEJOY 68514476947 Clamp-On Bellows Shaft Coupling, Aluminum, 0.9450 Inch OD, 1.2600 Inch Length | AN8DVY 76947 685144769471.26"13541 lbs.-in./rad0.004"0.472"0.085 lbs.-sq. in.17.7 lbs.-in.0.012"-€168.16
RFQ
LOVEJOY 68514476992 Clamp-On Bellows Shaft Coupling, Aluminum, 0.5910 Inch OD, 0.9060 Inch Length | AN9BCB 76992 685144769920.906"4487 lbs.-in./rad0.004"0.256"0.009 lbs.-sq. in.7.97 lbs.-in.0.008"0.118"€189.14
LOVEJOY 68514476949 Clamp-On Bellows Shaft Coupling, Aluminum, 0.9450 Inch OD, 1.2600 Inch Length | AN9BCC 76949 685144769491.26"13541 lbs.-in./rad0.004"0.472"0.085 lbs.-sq. in.17.7 lbs.-in.0.012"0.118"€168.16
RFQ
LOVEJOY 68514476946 Clamp-On Bellows Shaft Coupling, Aluminum, 0.9450 Inch OD, 1.2600 Inch Length | AN9BCD 76946 685144769461.26"13541 lbs.-in./rad0.004"0.472"0.085 lbs.-sq. in.17.7 lbs.-in.0.012"0.118"€168.16
RFQ
LOVEJOY 68514476958 Jaw Coupling Hub, Coupling Size CJ28, 0.6250 Inch Bore, Finished w/ Keyway | AN9BCE 76958 685144769581.614"57083 lbs.-in./rad0.004"0.63"0.335 lbs.-sq. in.39.83 lbs.-in.0.012"0.236"€254.26
LOVEJOY 68514477002 Jaw Coupling Hub, Coupling Size CJ38, 42 mm Bore, With Keyway, Powdered Metal | AN9BCG 77002 685144770021.85"71420 lbs.-in./rad0.006"0.748"0.789 lbs.-sq. in.88.5 lbs.-in.0.016"0.315"€243.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476957 Motion Control Coupling, 39.83 Inch Lbs Torque, 1.26 Inch Dia.
€254.26 /unit